Shop All Decorative Mirrors
Posh Living
Posh Living Sebastian Marquee Lights Armoire Jewelry Storage Organizer - White
Mfr # JF59-07WE-UE
Zoro # G403940016
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Posh Living
- MFR # JF59-07WE-UE
- Zoro # G403940016
- UPC # 686925561019
- Country of Origin China
- Category Decorative Mirrors
Description
Our full length free standing mirror with marquee lights and a blow dryer holder is a bejeweled makeup vanity and space saving jewelry organizer in one. Stylish and efficient this contemporary design is constructed of MDF eco-friendly wood with a sleek finish enhanced by lightning. The marquee lights mirror contains a velvet interior that keeps your jewelry and everyday essentials neatly organized. Comprised of 24 necklace hooks 5 bars with 110 earring slots and 95 earring holes 10 bracelet hooks a ring cushion with 50 slots 5 individual shelves for your makeup & beauty items. Built-in mirror can be used for close up look and make up and multi position full length glass mirror helps to get ready quick and easy.
About the Company: Inspired Home Co. provides modern casual on-trend occasional furniture ottomans benches fabric headboards and beds side tables dining chairs barstools accent chairs accent tables and sofas. Inspired Home is known for providing fashion forward designs quality home furnishings at affordable prices.
- EASY ASSEMBLY INSTRUCTIONS - Stress free assembly and easy-to-follow directions.
- LARGE STORAGE CAPACITY - Includes 5 bars with 110 earring slots 95 earring holes 24 necklace hooks 10 bracelet hooks a ring cushion with 50 slots and 5 individual shelves for your makeup and beauty items.
- TWO MIRRORS: a full-length mirror gives you a view for your full appearance along with easy access to your jewelry accessories and cosmetics and a small inner mirror for a closer look for your makeup.
- LARGE STORAGE CAPACITY - Includes 5 bars with 110 earring slots 95 earring holes 24 necklace hooks 10 bracelet hooks a ring cushion with 50 slots and 5 individual shelves for your makeup and beauty items.
- MARQUEE LIGHTS - Features 18 LED lights that can be switched on and off. 2 AA batteries are included.
- EASY ASSEMBLY INSTRUCTIONS - Stress free assembly and easy-to-follow directions.
- CARE INSTRUCTIONS: Wipe clean using a damp cloth and a mild cleaner. Wipe dry with a clean cloth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Tool, Door Spring Tension (945873)
- KASON Curtain Kit, 42" x 90", 0.06" Thick, 6"Wide (403LA6064290)
- BIGGIES SCENES Wall Murals-Lake, 54 in wide x 27 in high (BG-WM-LKE-54)
- TRADEMARK FINE ART Yucel Basoglu 'Cliffs At Night' Canvas Art, 24x24 (1X01422-C2424GG)
- VINTIQUEWISE Decorative Woven Paper Rope Round Shape Bamboo Wood Modern Hanging Wall Mirror (QI004164)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Black (HMHD-23M009YBN-BLK-GG)
- HOUSHTEC Urban Designs 7722278 Legacy Mirrored Glass 3-Drawer Jewelry Box - 6.5 x 8 x 11.5 in. (7722278)
- FLASH FURNITURE 24" Round Gold Metal Framed Accent Wall Mirror (RH-M003-RD60BB-GD-GG)
- UNIQUEWISE Decorative Tiered Diamond Shaped Black Metal Frame Wall Mounted Modern Mirror (QI004579)
- CASTELLO USA Smart Angelina 48 x 30 LED Smart Mirror with Voice Commands (CB-SM432-48-30)
- GFANCY FIXTURES Brown & Walnut Finish Full Length Standing Mirror (GF3685302)
- Posh Living Decorative Mirrors