Shop All Buffets & Sideboards
Posh Living
Posh Living SD133-09AG-UE Haukea Sideboard with 4 Doors; Ash Grey
Mfr # SD133-09AG-UE
Zoro # G603976006
product price: $1,126.99
/ea
Item requires special delivery charges. A $49.00 per item surcharge will be applied.
$1,126.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Posh Living
- MFR # SD133-09AG-UE
- Zoro # G603976006
- UPC # 680747718439
- Country of Origin China
- Category Buffets & Sideboards
Description
When it comes to rounding out your dining ensemble, nothing is quite as versatile assideboard or buffet This clean-lined sideboard withdoors brings both function and modern inspiration to any arrangement in your home An elegant piece with stainless steel handles and frame has adjustable shelves to tuck away all your items The storage piece pairs function with fashion, tying your ensemble all together while offering room to stage and stow entertaining essentials for festive family feasts and upscale dinner parties alike
Features- Timeless and Modern this gorgeous modern piece will addtouch of freshness to any place
- Featuring clean-lined design with stainless steel handles and frame, this cabinet makes versatile addition to your environment
- Functional Storage behind four doors there is additional storage capacity
- Display the rectangular top surface is perfect to displaylovely floral arrangement, glassware, family photos or kitchen decorative accessories
- Versatile Practical proper size for side ends and coffee tables in your kitchen, living room or dining room
- Create your own casual yet sophisticated storage
- Finish: Ash Grey
- Fabric Materials: Manufactured Wood, MDF, Stainless Steel
- Attributes: Door,Adjustable Shelves, Satinless Steel Handle and Frame
- Intended Rooms: Living Room, Dining Room, Office, Entryway
- Style: Modern, Contemporary
- Weight: 178 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Big and Tall Chair, Leather, 20-1/4" to 24-1/4" Height, Padded Arms, Black, Chrome (ALEMS4419)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 28-48", Weathered Brown (KN71706)
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Brushed Aluminum (01110171BA1)
- TRADEMARK FINE ART Hal Frenck 'Santa Face' Canvas Art, 14x19 (ALI35624-C1419GG)
- INVAL Buffet Cabinet With 2-Slim Doors 15.75 in W x 16.54 in D x 70.87 in H in Washed Oak (AL-3813)
- BAXTON STUDIO Russell MidCentury Modern TwoTone White and Oak Brown Finished Wood 2Door Sideboard (223-12936-ZORO)
- INVAL Buffet Cabinet Storage System (BF-GP1)
- BAXTON STUDIO Harrison MidCentury Modern Natural Brown Finished Wood and Natural Rattan 3Drawer Sideboard (223-12938-ZORO)
- BAXTON STUDIO Deacon Rustic Weathered Two-Tone White and Oak Brown Finished Wood 2-Door Dining Room Sideboard (178-11410-Zoro)
- MANHATTAN COMFORT Granville 55.07 Sideboard in Light Grey (SB-5006)
- MANHATTAN COMFORT Beekman 35.43 Sideboard with 2 Shelves in Brown and Black (S-405AMC240)
- Posh Living Buffets & Sideboards