Posh Living NBH130-02GR-UE Dia Velvet Bench; Grey & Chrome - 48.4 x 20.9 x 20.5 in.
Mfr # NBH130-02GR-UE
Zoro # G603975979
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Posh Living
- MFR # NBH130-02GR-UE
- Zoro # G603975979
- UPC # 686925602354
- Country of Origin China
- Category Dining Table Benches
Description
Our diamond tufted velvet bench adds a gentle sophistication in the confines of your living room, bedroom or entryway. Metal glossy tapered legs is a perfect complement to the stylish buttery soft velvet fabric that provides both functionality and a focal point of color and style that seamlessly blend with your main furniture to create a dynamic and cozy interior space to come home to. The bench itself is functional at the foot of a bed or anywhere extra seating is needed. It can also be used as a footrest or as an extra surface for a tray of snacks.
Modern and chic upholstery with velvet fabric and metal glossy tapered legs adds a touch of freshness to your home decor. Our glamorous style bench really makes a statement and brings luxurious and sophisticated look. This adorable accent piece provides functionality and a focal point of style and flare that seamlessly incorporates your main decor to create an inviting and comfortable atmosphere to come home to a classic shape and tapered legs design brings you back to mid-century times and diamond button tufted detail in velvet upholstery makes this piece a divinely beautiful part of your home interior, creating eye-catching style in any room.
Features- Bench provides extra seating with an elegant look that can fit into any room: bedroom, living room, dining room, entryway, also blends with a variety of decor
- Can be used in multiple room settings: as an ottoman, bench, coffee table, vanity chair, dressing chair
- Complement almost any decor design with this simple but elegant style, including modern, contemporary, transitional and more
- High density foam and sturdy plywood frame
- Spot clean only with dry cloth
- Stress free assembly and easy-to-follow directions
- Simply screw legs in
- Color: Grey & Chrome
- Dimension: 48.4 x 20.9 x 20.5 in.
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 48" Lx 47" W, Alabaster, Vinyl (493N87)
- OFFICE STAR Managerial Chair, Leather, 19" to 22" Height, Fixed Arms, Black (FL660-U6)
- ALATERRE FURNITURE Newport Set of Two 18"H Wood Stools with Rush Seats (ANNP202071)
- UNIVERSAL ONE Hanger, Cubicle, 2/St, Black, PK2 (UNV08173)
- BAXTON STUDIO Linda Grey Linen Upholstered and Greywashed Wood Storage Bench (164-10655)
- ALATERRE FURNITURE Adam 48"L Solid Wood Bench (ANAD04RNB)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-47S)
- LUMISOURCE Geo Bench (BC-GEO ANE)
- ALATERRE FURNITURE Newport 40"L Faux Concrete Bench (ANNP0371)
- PURE GARDEN Pure Garden 50-LG5096 Tool Pouches & Handles Gardening Kneeling Bench-Foldable Foam Pad Stool; Green (50-LG5096)
- LUMISOURCE Oregon Counter Bench in Antique Metal and Espresso Bamboo (BC26-OR ANE)
- Posh Living Dining Table Benches