Posh Living NBH130-02BH-UE Dia Velvet Bench; Lilac & Gold - 48.4 x 20.9 x 20.5 in.
Mfr # NBH130-02BH-UE
Zoro # G503975956
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Posh Living
- MFR # NBH130-02BH-UE
- Zoro # G503975956
- UPC # 686925602330
- Country of Origin China
- Category Dining Table Benches
Description
This bench's rectangular silhouette blends effortlessly into any casual space. It is an accent piece that is sure to enhance the aesthetics of any modern household. Free of unnecessary embellishments, our velvet bench is both a simple and functional piece. It features a matte metal base design that assures durability without compromising on the appearance. The base is tastefully complemented by its comfortably upholstered top. Whether used as an extra option for seating guests at your next big game screening or kick up your feet as you lounge in your recliner, this bench takes up minimal space. It is sure will create a luxe vibe in any room. Give comfort and warmth to your home's interior with the fun and functional rectangular bench, adding class and comfort to any space in your bedroom, living room, family room or den.
Modern and chic upholstery with velvet fabric and metal glossy tapered legs adds a touch of freshness to your home decor. Our glamorous style bench really makes a statement and brings luxurious and sophisticated look. This adorable accent piece provides functionality and a focal point of style and flare that seamlessly incorporates your main decor to create an inviting and comfortable atmosphere to come home to a classic shape and tapered legs design brings you back to mid-century times and diamond button tufted detail in velvet upholstery makes this piece a divinely beautiful part of your home interior, creating eye-catching style in any room.
Features- Bench provides extra seating with an elegant look that can fit into any room: bedroom, living room, dining room, entryway, also blends with a variety of decor
- Can be used in multiple room settings: as an ottoman, bench, coffee table, vanity chair, dressing chair
- Complement almost any decor design with this simple but elegant style, including modern, contemporary, transitional and more
- High density foam and sturdy plywood frame
- Spot clean only with dry cloth
- Stress free assembly and easy-to-follow directions
- Simply screw legs in
- Color: Lilac & Gold
- Dimension: 48.4 x 20.9 x 20.5 in.
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL POPS WallPops WPE0447 24 X 36 White Calendar Monthly Wall Decals (WPE0447)
- BAXTON STUDIO Iris Vintage Classic Ash Walnut Finished Wood and Synthetic Rattan King Size Arched Headboard (181-11131-Zoro)
- HOOKLESS Shower Curtain, Polyester, White, 42 in W, 74 in L (HBH43LIT01SX)
- SAFCO Wall Mounting Bracket, Black (9200BL)
- PURE GARDEN Pure Garden 50-LG5096 Tool Pouches & Handles Gardening Kneeling Bench-Foldable Foam Pad Stool; Green (50-LG5096)
- INTERNATIONAL CONCEPTS Brookstone Bench, 48" Long, Unfinished (BE-48)
- ORE INTERNATIONAL OreInternational HB4520 20.5 in. Red Suede Tufted Metal Bench With 2 Seatings (HB4520)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-39)
- ALL THINGS CEDAR Potting Bench - Clear Western Red Cedar (PB48)
- BAXTON STUDIO Flora Light Grey and "Oak" Medium Finishing Wood Dining Bench (126-6940)
- ALATERRE FURNITURE Craftsbury 36"W Wood Entryway Bench, Gray (ANCB0340)
- Posh Living Dining Table Benches