Shop All Sectionals
Posh Living
Posh Living Levi Velvet Tufted with Silver Nailhead Trim Metal Y-leg Right Facing Corner Sectional Sofa - Purple
Mfr # CR01-02PL-UE
Zoro # G704007722
product price: $2,488.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,488.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Posh Living
- MFR # CR01-02PL-UE
- Zoro # G704007722
- UPC # 686925560067
- Country of Origin China
- Category Sectionals
Description
Our velvet right facing corner sectional sofa will give your home the renaissance it deserves. Comfort and style is evident in this dynamic sofa. This sectional features rich hued button tufted velvet fabric with contrasting silver nailhead trim accenting clean square arms high density foam padding and sturdy Y-shaped coordinating silver chrome metal legs. With this chaise sectional traditional meets modern and the result is nothing short of spectacular.
About the Company: Inspired Home Co. provides modern casual on-trend occasional furniture ottomans benches fabric headboards and beds side tables dining chairs barstools accent chairs accent tables and sofas. Inspired Home is known for providing fashion forward designs quality home furnishings at affordable prices.
- ELEGANT DESIGN - Traditional style Corner sectional w/ Modern appeal Handcrafted Upholstery with Velvet Fabric.
- GLAM - Modern Y-shaped metal legs for added style
- HANDMADE TRIM - Chic silver handmade nailhead trim brings luxurious and sophisticated look
- THROW PILLOWS - Four throw pillows are included: 2 square pillows 18" x 18" 2 arm side pillows 25.5" x 6" x 6".
- QUALITY - High density foam seating & sturdy plywood frame
- MEASUREMENTS - Overall: 120.5"W x 85"D x 30"H. Chaise 35.5"W x 85"D x 30"H. Sofa 85"W x 33.5"D x 30"H
- CARE - Spot clean only
- EASY ASSEMBLY INSTRUCTIONS - Stress free assembly and easy-to-follow directions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood Coffee Table (189-12086-ZORO)
- BAXTON STUDIO Theresa Grey Upholstered and Walnut Wood 2-PC Living Room Chair Set (164-10482)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", Black (KN71607V1)
- FLEMING SUPPLY 7.1-pound Furniture and Appliance Moving Blanket, Heavy Duty Quilted Movers Utility Textile Pad (789969YDY)
- BAXTON STUDIO Mistral Brown 6-Piece Sectional with Recliners Corner Lounge Suite (129-7128)
- MADE4MATTRESS Horizon Sofa - Slip Cover Set Only Warm White (MA1179871)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black, Series: QUB (QB8116)
- FLASH FURNITURE 16 pcs. Living Room Set, 169" x 27-1/4", Upholstery Color: Black (ZB-IMAG-U-SECT-SET3-GG)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black, Frame Material: Steel (QB8016)
- FLASH FURNITURE 7 pcs. Living Room Set, 28-3/4", 113" x 27-1/2", Upholstery Color: Black (ZB-IMAG-SECT-SET1-GG)
- BAXTON STUDIO Lianna Modern Dark Grey Upholstered Sectional Sofa (143-8760)
- Posh Living Sectionals