Shop All Sectionals
Posh Living
Posh Living Levi Velvet Tufted with Silver Nailhead Trim Metal Y-leg Right Facing Chaise Sectional Sofa - Purple
Mfr # SR01-02PL-UE
Zoro # G503956702
product price: $1,834.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$1,834.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Posh Living
- MFR # SR01-02PL-UE
- Zoro # G503956702
- UPC # 686925560128
- Country of Origin China
- Category Sectionals
Description
Our velvet right facing sectional sofa with chaise lounge will give your home the renaissance it deserves. Comfort and style is evident in this dynamic sofa. This sectional features rich hued button tufted velvet fabric with contrasting silver nailhead trim accenting clean square arms high density foam padding and sturdy Y-shaped coordinating silver chrome metal legs. With this chaise sectional traditional meets modern and the result is nothing short of spectacular.
About the Company: Inspired Home Co. provides modern casual on-trend occasional furniture ottomans benches fabric headboards and beds side tables dining chairs barstools accent chairs accent tables and sofas. Inspired Home is known for providing fashion forward designs quality home furnishings at affordable prices.
- ELEGANT DESIGN - Traditional style Sectional w/ Modern appeal Handcrafted Upholstery with Velvet Fabric.
- EXTRA STORAGE - Large storage compartment provides additional storage for organizing sheets pillows blankets and other living essentials.
- HANDMADE TRIM - Chic silver handmade nailhead trim brings luxurious and sophisticated look
- THROW PILLOWS - Three throw pillows are included
- QUALITY - High density foam seating & sturdy plywood frame
- MEASUREMENTS - Overall: 115"W x 70"D x 30"H. Chaise 35"W x 70"D x 30"H. Sofa 80"W x 33.5"D x 30"H
- CARE - Spot clean only
- EASY ASSEMBLY INSTRUCTIONS - Stress free assembly and easy-to-follow directions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat 47"x35", Rectangular Shape, Clear, for Carpet (FC118927ER)
- TENNSCO 5-Shelf Stationary Bookcase, 66"x34-1/2" Champ/Putty (B-66CP)
- LORELL Square Lorell Mahogany Finish Solid Wood Corner Table, 26.2 W, 26.2 L, 29.5 H, Birch Top, Mahogany (LLR59543)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany/Charcoal, Metal (HP3266L.N.S)
- J&M FURNITURE J & M Furniture 175443111-RHFC-BW 625 Italian Leather Sectional Brown in Right Hand Facing (175443111-RHFC-BW)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black, Series: QUB (QB8116)
- BOSS Boss BRS1RA-BB Bomber Sectional Sofa Right Arm; Brown (BRS1RA-BB)
- BAXTON STUDIO Giselle Blue Velvet Gold Finished Left Facing Sectional with Chaise (159-9869)
- BAXTON STUDIO Greyson Modern Light Grey Upholstered Reversible Sectional Sofa (144-8757)
- J&M FURNITURE J&M Furniture 18235-RHFC Viola Premium Leather Sectional in Right Hand Facing Chaise; Light Grey (18235-RHFC)
- BAXTON STUDIO Lianna Modern Light Grey Upholstered Sectional Sofa (143-8759)
- Posh Living Sectionals