Shop All Sectionals
Posh Living
Posh Living Levi Velvet Tufted with Silver Nailhead Trim Metal Y-leg Left Facing Corner Sectional Sofa - Grey
Mfr # CL01-02GR1-UE
Zoro # G103973208
product price: $1,823.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,823.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Posh Living
- MFR # CL01-02GR1-UE
- Zoro # G103973208
- UPC # 686925560012
- Country of Origin China
- Category Sectionals
Description
Our velvet left facing corner sectional sofa will give your home the renaissance it deserves. Comfort and style is evident in this dynamic sofa. This sectional features rich hued button tufted velvet fabric with contrasting silver nailhead trim accenting clean square arms high density foam padding and sturdy Y-shaped coordinating silver chrome metal legs. With this chaise sectional traditional meets modern and the result is nothing short of spectacular.
About the Company: Inspired Home Co. provides modern casual on-trend occasional furniture ottomans benches fabric headboards and beds side tables dining chairs barstools accent chairs accent tables and sofas. Inspired Home is known for providing fashion forward designs quality home furnishings at affordable prices.
- ELEGANT DESIGN - Traditional style Corner sectional w/ Modern appeal Handcrafted Upholstery with Velvet Fabric.
- GLAM - Modern Y-shaped metal legs for added style
- HANDMADE TRIM - Chic silver handmade nailhead trim brings luxurious and sophisticated look
- THROW PILLOWS - Four throw pillows are included: 2 square pillows 18" x 18" 2 arm side pillows 25.5" x 6" x 6".
- QUALITY - High density foam seating & sturdy plywood frame
- MEASUREMENTS - Overall: 120.5"W x 85"D x 30"H. Chaise 35.5"W x 85"D x 30"H. Sofa 85"W x 33.5"D x 30"H
- CARE - Spot clean only
- EASY ASSEMBLY INSTRUCTIONS - Stress free assembly and easy-to-follow directions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVE HEALTH Knee Pillow White (CSH1042WHT)
- BAXTON STUDIO Minette Grey Upholstered Walnut Brown Finished Wood Dining Chair, PK4 (163-9879)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (9018)
- FLASH FURNITURE Glass Desk, 23-1/2" D, 47-1/4" W, 29-1/4" H, Clear/Black, Glass (NAN-WK-055-GG)
- RIDGID RIDGID® K-50 Sectional Machine, 115V, 1/6HP, 400RPM (58920)
- FLASH FURNITURE 5 pcs. Living Room Set, 28-3/4", 84-1/2" x 27-1/2", Upholstery Color: Black (ZB-IMAG-SECT-SET5-GG)
- BAXTON STUDIO Lianna Modern Light Grey Upholstered Sectional Sofa (143-8759)
- FLASH FURNITURE 7 pcs. Living Room Set, 28-3/4", 113" x 27-1/2", Upholstery Color: Black (ZB-IMAG-SECT-SET1-GG)
- BAXTON STUDIO Giselle Blue Velvet Gold Finished Left Facing Sectional with Chaise (159-9869)
- FLASH FURNITURE 16 pcs. Living Room Set, 169" x 27-1/4", Upholstery Color: Black (ZB-IMAG-U-SECT-SET3-GG)
- BOSS Boss BRS1RA-BB Bomber Sectional Sofa Right Arm; Brown (BRS1RA-BB)
- Posh Living Sectionals