Shop All Sectionals
Posh Living
Posh Living Levi Velvet Tufted with Silver Nailhead Trim Metal Y-leg Left Facing Chaise Sectional Sofa - Purple
Mfr # SL01-02PL-UE
Zoro # G403901642
product price: $1,734.99
/ea
Item requires special delivery charges. A $49.00 per item surcharge will be applied.
$1,734.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Posh Living
- MFR # SL01-02PL-UE
- Zoro # G403901642
- UPC # 686925560098
- Country of Origin China
- Category Sectionals
Description
Our velvet left facing sectional sofa with chaise lounge will give your home the renaissance it deserves. Comfort and style is evident in this dynamic sofa. This sectional features rich hued button tufted velvet fabric with contrasting silver nailhead trim accenting clean square arms high density foam padding and sturdy Y-shaped coordinating silver chrome metal legs. With this chaise sectional traditional meets modern and the result is nothing short of spectacular.
About the Company: Inspired Home Co. provides modern casual on-trend occasional furniture ottomans benches fabric headboards and beds side tables dining chairs barstools accent chairs accent tables and sofas. Inspired Home is known for providing fashion forward designs quality home furnishings at affordable prices.
- ELEGANT DESIGN - Traditional style Sectional w/ Modern appeal Handcrafted Upholstery with Velvet Fabric.
- EXTRA STORAGE - Large storage compartment provides additional storage for organizing sheets pillows blankets and other living essentials.
- HANDMADE TRIM - Chic silver handmade nailhead trim brings luxurious and sophisticated look
- THROW PILLOWS - Three throw pillows are included
- QUALITY - High density foam seating & sturdy plywood frame
- MEASUREMENTS - Overall: 115"W x 70"D x 30"H. Chaise 35"W x 70"D x 30"H. Sofa 80"W x 33.5"D x 30"H
- CARE - Spot clean only
- EASY ASSEMBLY INSTRUCTIONS - Stress free assembly and easy-to-follow directions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/8", PK10 (CTB 21W/W)
- OLYMPUS Olympus: 1/8" PL SPACER, LARGE PIN (OLY-10-350)
- UNIVERSAL Brushed Aluminum Wall Clock, 12" dia, Silver Case, 1 AA (sold sep) (UNV10425)
- HPC HPC:Desk / Cabint Spring Bolt Lock (XW2833-SB)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black, Frame Material: Steel (QB8016)
- FLASH FURNITURE 7 pcs. Living Room Set, 28-3/4", 113" x 27-1/2", Upholstery Color: Black (ZB-IMAG-SECT-SET1-GG)
- RIDGID RIDGID® K-50 Sectional Machine, 115V, 1/6HP, 400RPM (58920)
- J&M FURNITURE J & M Furniture 175443111-RHFC-BW 625 Italian Leather Sectional Brown in Right Hand Facing (175443111-RHFC-BW)
- BAXTON STUDIO Giselle Blue Velvet Gold Finished Left Facing Sectional with Chaise (159-9869)
- MADE4MATTRESS Horizon Sofa - Slip Cover Set Only Warm White (MA1179871)
- J&M FURNITURE J&M Furniture 18235-RHFC Viola Premium Leather Sectional in Right Hand Facing Chaise; Light Grey (18235-RHFC)
- Posh Living Sectionals