Posh Living JF78-07NC-UE Two Drawers & Lift-Up Top Rylee Mirrored Makeup Vanity Table - 31 x 18 x 47 in.
Mfr # JF78-07NC-UE
Zoro # G704007746
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Posh Living
- MFR # JF78-07NC-UE
- Zoro # G704007746
- UPC # 686925563174
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Our chic mirrored makeup vanity table is a stylish addition to a bedroom or dressing area. This elegant furniture piece is great for storing jewelry, cosmetics and makeup brushes. Stylish contemporary design features two storage drawers and smooth mirrored table top with a lift top feature for additional ample interior storage area for cosmetics and beauty supplies. Flip down the mirror and you have a great desk for writing and working. It combines dressing table and writing desk in one. This piece is versatile enough to blend in with almost any type of decor while still making a distinct and elegant statement.
Multiple Use - Vanity table not only serves as a functional storage cosmetics organizer, provides a comfy place to do your hair and makeup but also can be used as a study or office table.
Storage - 2 drawers and a lift top feature gives you storage space to organize your jewelry, hair accessories, nail polish, hair care products and cosmetics.
Features- Elegant Design - Our trendy vanity table adds Hollywood glamorous glow to any room
- Stylish Look - The mirrored finish will catch the light beautifully and create a glamorous, sparkly look in your bedroom
- Fabric & Material: MDF, Pine, Velvet
- Attributes: Mirrored, 2 Drawers, Lift-up Top
- Intended Rooms: Bedroom, Living Room, Entryway, Bathroom
- Style: Glam, Modern Contemporary, Elegant
- Assembly Required: Yes
- Shape: Rectangular
- Drawers Interior: 4.3" H x 5.9" W x 5.9" L
- Lift-Up Top Interior: 3.9" H x 18.8" W x 14.7" L
- Dimension: 31" H x 18" W x 47" L
- Weight: 90.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Pull Cord Station, For Cornell (E-104-1C)
- AEK Texas Compliant Bleeding Control Kit (EN9450)
- FIRST AID ONLY Knuckle Bandage, Fabric, 3-1/2 in. L, PK40 (G124)
- AFS Quick Release Adjustable Bier Pin (5711047)
- MAKITA BATTERY 7.2V LITHIUM-ION 1.5AH (MPBL0715)
- EMI Ring Cutter, Silver, 7-1/2" L (3222)
- A2Z SCILAB Laryngeal Boilable Hygiene Dental 10mm Mirror with Handle #000 (A2Z-ZR625)
- LEAKTITE White Gasket Bucket Lid (LD5GG0WH010)
- MEDSOURCE Strap, Orange, 60 in. L, PK3 (MS-ST696-3)
- WESTINGHOUSE Westinghouse Infrared Electric Outdoor Heater - Table Top (WES31-1566)
- MEDEGEN MEDICAL PRODUCTS Basin, Wash, Rectangle, 6qt., Gold, PK50 (H360-05)
- Posh Living Diagnostic Equipment