Shop All Decorative Mirrors
Posh Living
Posh Living JF204-07NC-UE Donovan Mirror with Sunburst
Mfr # JF204-07NC-UE
Zoro # G303749696
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Posh Living
- MFR # JF204-07NC-UE
- Zoro # G303749696
- UPC # 680747732794
- Country of Origin China
- Category Decorative Mirrors
Description
Exemplify the interiors of your home with the decorative accent round mirror This brilliant modern sunburst-style will add bright spot to any living space It lets light bounce around and adorns your wall with fun flair Lightweight with an MDF frame construction and easy to hang with and pre-installed mounting hardware, this mirror will help amplify the natural lighting in your gorgeous living room, in bedroom above nightstand or in entry over console table
Features- This gorgeous glam round wall accent mirror in sunburst design draws inspiration fromvariety of different styles to create complete
- This striking mirror featuresnew take on the classic sunburst design with various shapes, coming together to form its frame
- Includes easy-hang D-Rings preinstalled on the frame for quick and easy mounting
- Our luxe accent decorative wall mirror amplifies natural lighting in entryways, living rooms, bedrooms, dining rooms and hallways
- It is sure to catch the attention of your family and friends
- Each piece that forms the frame is mirrored, so the result isstunning presentation that is contemporary
- unique accessory for any room
- Fabric Materials: Glass, MDF
- Attributes: Round, Beveled Glass, Wall Mounted
- Intended Rooms: Entryway, Bedroom, Bathroom, Office
- Style: Modern, Contemporary, Glam, Stylish
- Weight: 152 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYLITE Plastic Folding Table, Gray, 30 x 48 In. (RT3048GRB1)
- CORRELL CF Melamine Folding Tables 18x48 Gray Granite (CF1848M-15)
- FLASH FURNITURE 4PK Commercial Grade White Plastic Folding Chairs (4-LE-L-3-W-WH-GG)
- MANHATTAN COMFORT MoMa Accent Chair in Yellow (AC009-YL)
- ELK HOME Cabana Wall Mirror (917899)
- DESIGNS-DONE-RIGHT Flexible Handlebar Bicycle Mirror (DE336698)
- MAYHEW MAGNETIC MIRROR KIT 8 PC (MY17730)
- VINTIQUEWISE Galvanized Metal Framed Round Wall Mirror with Rope (QI003635.L)
- FLASH FURNITURE 16" Round Silver Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-891315-GG)
- BAXTON STUDIO Weston Modern Glam and Luxe Antique Goldleaf Finished Wood Accent Wall Mirror (224-12929-ZORO)
- VINTIQUEWISE Hanging Sunburst Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004382)
- Posh Living Decorative Mirrors