Posh Living FC40-09GR-UE Loungie Microsuede Foam Filling Steel Tube Frame Modern Flip Chair; Grey - 8.66 x 29.13 x 46.06 in.
Mfr # FC40-09GR-UE
Zoro # G703917503
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Posh Living
- MFR # FC40-09GR-UE
- Zoro # G703917503
- UPC # 686925559290
- Country of Origin China
- Category Recliners
Description
Our Microsuede flip chair is the perfect addition to any room. This comfort bed/mat/mattress gives you the flexibility you desire and comfort you expect anywhere. You love to use it for taking naps, reading a book or TV time, it is flexible enough to suit the activities of your children with its convertible positions. It can unfold into a bed, it can completely fold up into a comfortable chair and can serve as a reclining lounge chair. The space-saving conversions can be easily made in no time. This versatile flip chair is made of a microsuede material for added comfort. Is not only multi-functional but also trendy. This rich shade chair will add ambience to any room. You could place this foldable chair foam Bed in living room, guest room, patio, family room, studio, RV trailer, mobile home, boat, mini van, truck. There is no assembly required.
Modern Design - The modern stylish 5-position adjustable floor chair of bright color makes this furniture not only a flip chair or bed couch, but also decoration for any room.
Versatile Use - Flip chair provides extra seating with a modern look that can fit into any room: living room, guest room, patio, family room, studio, RV trailer, mobile home, boat, mini van, truck, also blends with a variety of decor.
Features- Soft Touch - Ultra soft microsuede material brings comfort and relaxation
- Convertible - Chair easily converts into a bed
- The steel frame is durable and sturdy, and it will serve you for a long time
- Foam - Filled with high quality density foam to increase the durability and resilience of the foam life
- Fabric & Material: Microsuede, Steel, Foam
- Attributes: Foam Filling, Steel Tube Frame
- Intended Rooms: Bedroom, Living Room, Kids Room, Game Room
- Style: Modern, Contemporary, Casual
- Capacity: 220 lbs
- Color: Grey
- Dimension: 8.66" H x 29.13" W x 46.06" L
- Weight: 22.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Twin Rake Style Headboard, Golden Oak (HB33-RO)
- WADDELL Early American Series Table Leg, 2134 in H, Hardwood, Smooth Sanded (2572)
- HON 36" W 5 Drawer File Cabinet, Light Gray, Legal/Letter (H785LS.L.Q)
- DURHAM MFG Base, Slide Rack, Accessory (304-95-5.75/LEG)
- POSH LIVING Microplush Modern Armless Quilted Recliner Chair with foam filling and steel tube frame - Beige (PO380859)
- POSH LIVING Microplush Modern Armless Quilted Recliner Chair with foam filling and steel tube frame - Blue (PO380860)
- FLASH FURNITURE Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Blue (DG-ULT-KID-LTBLUE-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 17-1/2" Height, Plush Arms, Black LeatherSoft (BT-70222-BK-FLAIR-GG)
- DREAMSEAT Rocker Recliner with Tennessee Volunteers Logo (XZ52031CDRRBLK-PSCOL11030)
- FLASH FURNITURE Omma Swivel Glider Rocker Recliner Chair, Manual 360 Degree Swivel Wingback Recliner, Dark Gray (CY-RAC-537-DKGRY-GG)
- FLASH FURNITURE Ezra Mid-Century Modern LeatherSoft Upholstered Button Tufted Pushback Recliner in Light Gray (SG-SX-80415N-LGY-GG)
- Posh Living Recliners