Posh Living ET132-24WS-UE Navarro End Table; Silver
Mfr # ET132-24WS-UE
Zoro # G803749653
Product Information
- Brand Posh Living
- MFR # ET132-24WS-UE
- Zoro # G803749653
- UPC # 686925598718
- Country of Origin China
- Category End Tables
Description
Bring contemporary modern style into your home. This metal x-cross legs accent table is a perfect complement to a variety of interior decor. Use it as an end table in the living room, as a sleek side table in the bedroom or as a display table in the entryway or home office.
This unique luxe side table infuses an exquisite accent to your main furniture to create that modern cozy atmosphere in your home and enhances the surrounding decor. Top is made of genuine marble, which has been a symbol of luxury for centuries. This stone has been a favorite of kings and queens throughout the history. Nesting end tables are the perfect addition to any room of your house, as they can offer you plenty of storage or display space when both in use, or a less space taking solution when the small one is stored under the large. When buying this set of 2 tables you receive a nice room decoration and a comfortable organizer all in one for your home
End table will add a designer touch to any space; can be used in multiple room settings: sofa table, foyer table, nightstand in a bedroom, end or side table in a living room, accent table in office, dining room or bathroom. Our brand new stackable nesting end tables in a set of 2 is a compact and functional item. Its stacking design maximizes space and serves a variety of functions. The square top surface is perfect to display a lovely floral arrangement, lamp or family photos. With an X-cross legs whimsical silhouette, it speaks to an effortless design concept. Perfect for a contemporary space, these tables deliver personality and sophistication. The gold or silver finish of the end table brings a relaxed interior look that works for variety of styles. The timeless design of this home decor brings a nice accent and a gentle touch to your home ambiance in combination with almost any type of furniture. Easy to follow instructions, hardware included.
Specifications- Color: Silver
- Large Dimension: 15.7 L x 15.7 W x 22.4 H in.
- Small Dimension: 13.7 L x 13.7 W x 20 H in.
- Weight: 52 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 30"Gray (6230B)
- LUMISOURCE Mara Counter Stool in White Faux Leather, PK 2 (B26-MARAUP SSW2)
- MARTEX BRENTWOOD Bath Sheet Towel, 30 x 60 In, Ecru, PK12 (7135319)
- HON 36" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H684.L.S)
- POSH LIVING Mackenzie MDF Wood Lacquer Chrome Lucite Leg Side Table Accent Table & Nightstand - White (ST19-09WE-UE)
- CONVENIENCE CONCEPTS Graystone End Table with Shelf (111245CMBL)
- KFI Pedestal Table, 32" W, 30" H, Mocha (TSY32S1900MA)
- INTERNATIONAL CONCEPTS 42 W, 25 L, 18 H (OT-6C)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 24 H, Wood Top, Hickory/Shell (OT79-15E2)
- OFFICESOURCE 24.00'' W, 24.00'' L, 20.00'' H, Cherry (PL220CH)
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- Posh Living End Tables