Shop All Dining Room Chairs
Posh Living
Posh Living DC53-03LG2-UE Colton Linen Acrylic Leg Dining Chair; Light Grey - Set of 2
Mfr # DC53-03LG2-UE
Zoro # G403850711
product price: $646.99
/ea
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Posh Living
- MFR # DC53-03LG2-UE
- Zoro # G403850711
- UPC # 686925562993
- Country of Origin China
- Category Dining Room Chairs
Description
Our trendy dining chairs in set of 2 add stylish intrigue to your dining room and kitchen area. These beautifully upholstered dining chairs create a warm, inviting seating option with a unique style that will add and aura of sophistication to your dining room with its alluring comfort and bold, luxurious style.
Features- Modern Design - Elegant design match perfectly with any decor theme
- Button tufted for exceptional comfort
- Glam lucite acrylic legs and handmade nailhead trim
- Set of 2
- Fabric & Material: Linen, Plywood, Solid Wood, Foam
- Attributes: Acrylic Leg
- Intended Rooms: Dining Room, Kitchen, Office
- Style: Modern, Contemporary, Elegant
- Assembly Required: Yes
- Capacity: 300 lbs
- Color: Light Grey
- Dimension: 38.5" H x 24.4" W x 26.4" L
- Weight: 55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Set of 3 in White (126GMC1)
- FLASH FURNITURE Mesh Task Chair, 21-, Padded Flip-up, Back, Seat: Black; Frame: Gray (BL-ZP-8805-BK-GG)
- ALATERRE FURNITURE Mission Under Window Bookshelf, Espresso (AMIA14P0)
- FLASH FURNITURE Kelista Mid-Back Blue Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-BLUE-GG)
- POSH LIVING Posh Living Colton Velvet Acrylic Leg Dining Chair Set of 2 - Black (DC53-02BK2-UE)
- HOMEROOTS Black Two Toned Dining Chairs with Silver Tone Metal Base, 4PK (383963)
- BAXTON STUDIO Armand Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Dining Chair Set (4PC) (193-4PC-11771-ZORO)
- DESIGN TOSCANO DeMedici Palace Renaissance Chair, PK 2 (AF901)
- BAXTON STUDIO Gould Modern Transtional White Plastic Dining Chair Set (4PC) (193-4PC-12025-ZORO)
- WOODEN IMPORTS FURNITURE LLC Wooden Imports Furniture AVON11-LC-SABR Avon Chair with Faux Leather Seat - Saddle Brow Finish - Pack of 2 (AVC-SBR-LC)
- BAXTON STUDIO Shamara Modern Bohemian Natural Rattan and Mahogany Wood Dining Chair (217-12733-ZORO)
- Posh Living Dining Room Chairs