Shop All Dining Room Chairs
Posh Living
Posh Living DC53-01GR2-UE Colton PU Leather Acrylic Leg Dining Chair; Grey - Set of 2
Mfr # DC53-01GR2-UE
Zoro # G003850722
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Posh Living
- MFR # DC53-01GR2-UE
- Zoro # G003850722
- UPC # 686925560944
- Country of Origin China
- Category Dining Room Chairs
Description
Our trendy dining chairs in set of 2 add stylish intrigue to your dining room and kitchen area. These beautifully upholstered dining chairs create a warm, inviting seating option with a unique style that will add and aura of sophistication to your dining room with its alluring comfort and bold, luxurious style.
Features- Modern Design - Elegant design match perfectly with any decor theme
- Button tufted for exceptional comfort
- Glam lucite acrylic legs and handmade nailhead trim
- Set of 2
- Fabric & Material: Leather PU, Plywood, Solid Wood, Foam
- Attributes: Acrylic Leg, Swoop Arm
- Intended Rooms: Dining Room, Kitchen, Office
- Style: Modern, Contemporary, Elegant
- Assembly Required: Yes
- Capacity: 300 lbs
- Color: Grey
- Dimension: 38.5" H x 24.4" W x 26.4" L
- Weight: 55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUS CRESCENT 12 x 12 Washcloths , 12PK (PLUS-1212-1)
- SAFCO Adjustable Literature Organizer, Gray (9420GR)
- LORELL Lateral File Front-To-Back Rail Kit, PK4, Black, Letter/Legal (LLR60565)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 29", Plastic Top, White (RB-1896-GG)
- POSH LIVING Posh Living Colton Velvet Acrylic Leg Dining Chair Set of 2 - Black (DC53-02BK2-UE)
- WOODEN IMPORTS FURNITURE LLC Wooden Imports Furniture DU-LC-MAH Dudley Dining Chair with Faux Leather Upholstered Seat - Mahogany (DUC-MAH-LC)
- MANHATTAN COMFORT Whythe Dining Chair in Corten (DC-2PZ-109)
- LINON HOME DECOR PRODUCTS Chelsea Cushion Set - Beige Microfiber *Nook NOT included* (90375BGE-01-KD)
- BAXTON STUDIO Chandelle Modern White Faux Leather Upholstered Dining Chair (146-8793)
- BAXTON STUDIO Astrid Grey Upholstered and Black Metal 4-Piece Dining Chair Set (171-10794)
- ARMEN LIVING Armen Living LCSKSIGR Skye Swivel Light Gray Velvet & Brushed Stainless Steel Dining Room Chairs; Black - Set of 2 (LCSKSIGR)
- Posh Living Dining Room Chairs