Posh Living BB145-28BE-UE Nylon Bean Bag Chair; Lounge Chair; Memory Foam Chair & Floor Arm Chair; Beige - 28 x 31.5 x 26.7 in.
Mfr # BB145-28BE-UE
Zoro # G803956600
Key Features
- Style Lounge Chair
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Posh Living
- MFR # BB145-28BE-UE
- Zoro # G803956600
- UPC # 686925611325
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Style | Lounge Chair |
Description
Our indoor/outdoor comfortable bean bag chair offers a relaxing place for adults and kids. The size is suitable for various ages. The back has a reinforcing rubber board to hold the chair's shape and provide back support, allowing you to sit back, read your favorite story, take a nap or hang out with the family. Made of nylon waterproof material and filled with shredded foam, this chair will last for years giving you an opportunity to enjoy leisure time outdoor and indoor. It is ideal for entertainment room, man cave, game room, family room, kids room, living room, guest room, basement or office. Also if you are looking for a durable, comfortable, backrest chair this product is very suitable for you.
Bean bag chair provides extra seating with a modern look that can fit into any rooms: living room, bedroom, guest room, patio, family room, dorm room, studio, RV trailer, mobile home, boat, mini van, truck, also blends with a variety of decor. Built in HANDLE makes it easier to carry and is ideal for convenient transportation. Just grab and go.
Durable, comfortable, backrest chair has a built in pocket, which is a convenient way to put a cup, books, remotes, i-pads, smartphones and other things. Bottle holder helps you to keep your water or drink within arm's reach.
Features- Water resistant cover helps protect against spills
- You can use it indoor and outdoor as well
- Our bean bag foam arm chair is suitable for different kinds of activities: watching TV, playing video games, reading, sleeping, sunbathing or just relaxing
- Filled with high quality shredded memory foam that gives plenty of cushion and increases the durability and resilience of the foam life
- Wipe with damp cloth, avoid bleach and iron, do not dry clean or machine wash
- Dry properly before storage
- No assembly required for indoor/outdoor chair
- Color: Beige
- Dimension: 28 x 31.5 x 26.7 in.
- Weight: 23.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Niya Christine 'Bunny in the Garden' Canvas Art, 14x19 (IC00580-C1419GG)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Perwinkle (1300)
- MAYLINE Rectangle Conference Table, 144 X 48 X 29.5, Wood Top, Grey (ACTB12LGS)
- FLASH FURNITURE Advantage Fossil Church Chair 18.5" Wide (PCHT185-113)
- POSH LIVING Bean Bag Chair, Lounge Chair, Sleeper, Memory Foam Sofa & Flip Chair, Fuchsia, 55 x 27.5 x 24.4 in. (PO380958)
- FLASH FURNITURE Chiavari Chair Cushion, 15W15-1/2"L1.75H, FabricSeat (BH-BLACK-HARD-GG)
- OFFICESOURCE Bowery Collection Retro Style Guest Chair with Wood Legs (6909VBK)
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Pecan (C59-10P)
- HON CHAIR, GUEST, W/O ARMS, NAVY (BSXVL606VA90)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-RED-BAS-GG)
- AVE 6 Arm Chair, 30-1/2"L29-1/2"H, Fixed Arms, VinylSeat, Collection: PacificSeries (PAC51-V34)
- Posh Living Office Chairs