Posh Living BB144-28PL-UE Nylon Bean Bag Chair; Lounge Chair; Memory Foam Chair & Floor Chair; Purple - 31.9 x 30.7 x 30.3 in.
Mfr # BB144-28PL-UE
Zoro # G103776724
Key Features
- Style Lounge Chair
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Posh Living
- MFR # BB144-28PL-UE
- Zoro # G103776724
- UPC # 686925611240
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Style | Lounge Chair |
Description
Our indoor/outdoor comfortable bean bag chair offers a relaxing place for adults and kids. The size is suitable for various ages. The back has a reinforcing rubber board to hold the chair's shape and provide back support, allowing you to sit back, read your favorite story, take a nap or hang out with the family.
Bean bag chair provides extra seating with a modern look that can fit into any rooms: living room, bedroom, guest room, patio, family room, dorm room, studio, RV trailer, mobile home, boat, mini van, truck, also blends with a variety of decor. Built in HANDLE makes it easier to carry and is ideal for convenient transportation. Just grab and go.
Features- Durable, comfortable, backrest chair has a built in pocket, which is a convenient way to put a cup, books, remotes, i-pads, smartphones and other things
- Water resistant cover helps protect against spills
- You can use it indoor and outdoor as well
- Our bean bag foam chair is suitable for different kinds of activities: watching TV, playing video games, reading, sleeping, sunbathing or just relaxing
- Filled with high quality shredded memory foam that gives plenty of cushion and increases the durability and resilience of the foam life
- Wipe with damp cloth, avoid bleach and iron, do not dry clean or machine wash
- Dry properly before storage
- No assembly required for indoor/outdoor chair
- Color: Purple
- Dimension: 31.9 x 30.7 x 30.3 in.
- Weight: 22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION .25" x .75" Decorative Aluminum Strapping - Chrome (01110788CR1)
- HARTFORD Hartford Bookcase in Two Tone Distressed Black (IMHF4078)
- RICARDO Ricardo Grasscloth Lined Grommet Curtain Panel (04700-79-096-35)
- BOSS Chair, 27"L47"H, Loop, LeatherSeat (B7641)
- POSH LIVING Bean Bag Chair, Lounge Chair, Sleeper, Memory Foam Sofa & Flip Chair, Fuchsia, 55 x 27.5 x 24.4 in. (PO380958)
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-SV-DKGY-GG)
- FLASH FURNITURE BlackBanquet Chair, 21"L37-3/4"H, Fixed, FabricSeat, HerculesSeries (FD-C04-SILVERVEIN-S076-GG)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Fabric, Metal, Beige, Black (I 1194)
- FLASH FURNITURE Parsons Chair, 18.5W27-1/2"L39.75H, FabricSeat, MidcenturySeries (BT-P-LTGY-FAB-GG)
- BAXTON STUDIO Tara Mid-Century Transitional Light Grey Fabric and Walnut Brown Finished Wood 2-PC Dining Chair Set (186-11673-Zoro)
- LESRO Navy/MidnightGuest Chair, 22.5W24.5L32H, FabricSeat, Lenox SteelSeries (LS1101)
- Posh Living Seating