Shop All Patio Club Chairs & Chaise Lounges
Posh Living
Posh Living BB143-28BN-UE Nylon Bean Bag Chair; Foam Sofa; Lounge Convertible Chair; Sleeper Chair; Memory Foam Sofa & Flip Chair; Brown - 55 x 27.5 x 24.4 in.
Mfr # BB143-28BN-UE
Zoro # G404008043
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Posh Living
- MFR # BB143-28BN-UE
- Zoro # G404008043
- UPC # 686925611189
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
Our indoor/outdoor comfortable bean bag chair offers a relaxing place for adults and kids. The size is suitable for various ages. The back has a reinforcing rubber board to hold the chair's shape and provide back support, allowing you to sit back, read your favorite story, take a nap or hang out with the family.
Flip chair/lounger provides extra seating with a modern look that can fit into any rooms: living room, bedroom, guest room, patio, family room, dorm room, studio, RV trailer, mobile home, boat, mini van, truck, also blends with a variety of decor.
Features- Water resistant cover helps protect against spills
- You can use it indoor and outdoor as well
- Foldable lounger chair easily converts into a bed
- Our bean bag foam chair/lounge couch is suitable for different kinds of activities: watching TV, playing video games, reading, sleeping, sunbathing or just relaxing
- Built in handle makes it easier to carry and is ideal for convenient transportation
- Filled with high quality shredded memory foam that gives plenty of cushion and increases the durability and resilience of the foam life
- Wipe with damp cloth, avoid bleach and iron, do not dry clean or machine wash
- Dry properly before storage
- No assembly required for indoor/outdoor chair
- Color: Brown
- Dimension: 55 x 27.5 x 24.4 in.
- Weight: 28.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON S-Cable (1101093MA)
- BRIGGS & STRATTON Flange Ball Bearing, 3/4" ID x 1-3/8" OD (7011807YP)
- TAPCO, TRAFFIC & PARKING CONTROL CO Hydrant/Utility Marker, 5' Long with Port Mount Bracket, Red/White (2673-00005)
- A & I PRODUCTS Ball Joint 1.5" x0.55" x1.4" (A-B1SB2209)
- BOLD FONTIER Zero Gravity Collection Adirondack Rocking Chair with Built-in Footrest, Navy Blue - 2 Piece (BO2690330)
- ALATERRE FURNITURE Londonderry 47"WAcacia Wood Outdoor Storage Bench (ANLD01ANO)
- MODWAY Shore Outdoor Patio Aluminum Armless Chair, Silver and Navy (EEI-2263-SLV-NAV)
- FLASH FURNITURE Brown Adjustable Chaise Lounger with Cupholder, 2PK (2-LE-HMP-2017-414-BR-GG)
- AMERIHOME Canvas and Bamboo Butterfly Chair, Black, PK2 (BFCBCBLK2PK)
- INTERNATIONAL CARAVAN San Tropez Resin Wicker Aluminum Rocker, Mocha (4007-1CH-MO)
- ADAMS MFG BigEasy Port Adir Chair (8390-96-3700)
- Posh Living Outdoor Chairs