Shop All Dining Room Chairs
Posh Living
Posh Living AD53-01GR2-UE Colton PU Leather Acrylic Leg Armless Dining Chair; Grey - Set of 2
Mfr # AD53-01GR2-UE
Zoro # G503850772
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Posh Living
- MFR # AD53-01GR2-UE
- Zoro # G503850772
- UPC # 686925560906
- Country of Origin China
- Category Dining Room Chairs
Description
Our trendy dining chairs in set of 2 add stylish intrigue to your dining room and kitchen area. These beautifully upholstered dining chairs create a warm, inviting seating option with a unique style that will add and aura of sophistication to your dining room with its alluring comfort and bold, luxurious style.
Features- Modern Design - Elegant design match perfectly with any decor theme
- Button tufted for exceptional comfort
- Glam lucite acrylic legs and handmade nailhead trim
- Set of 2
- Fabric & Material: Leather PU, Plywood, Solid Wood, Foam
- Attributes: Acrylic Leg, Armless
- Intended Rooms: Dining Room, Kitchen, Office
- Style: Modern, Contemporary, Elegant
- Assembly Required: Yes
- Capacity: 300 lbs
- Color: Grey
- Dimension: 38.5" H x 21.7" W x 26.2" L
- Weight: 46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MAREK GROUP Wall Clock, 12 in, Battery, 12 in, Analog (9724)
- INFINITY INSTRUMENTS Classic Black - 24" Black Round Wall Clock, Silent Movement (15212BK-4025)
- VICTORY LIGHT Heavy-duty Silent Wall Clock (VLUTC15071FE)
- OKLAHOMA SOUND Greystone Lectern with Sound, Charcoal (GSL-S)
- POSH LIVING Posh Living Colton Velvet Acrylic Leg Dining Chair Set of 2 - Black (DC53-02BK2-UE)
- BAXTON STUDIO Galen ModernWhite Finished Polypropylene Plastic and Oak Brown Finished Wood Dining Chair Set (4PC) (192-4PC-12034-ZORO)
- BAXTON STUDIO Gauthier Navy and White Bamboo Style Bistro Stackable Dining Chair, PK2 (150-8980)
- MANHATTAN COMFORT Modern Strine Dining Chair Upholstered in Velvet and Leatherette-Set of 2 (2-DC045-DT)
- BAXTON STUDIO Brigitte Grey Upholstered and Walnut Wood 4-Piece Dining Chair Set (167-9874)
- BAXTON STUDIO Wyatt Mid-Century Modern Walnut Wood Dining Chair, PK2 (142-8021)
- SAFAVIEH Buchanan Rect Side Chair- Light Beige - 38.3 x 19 x 19 in. (FOX6229H-SET2)
- Posh Living Dining Room Chairs