Shop All Decorative Mirrors
Posh Living
Posh Living Abigail Full Length Jewelry Crystal Border Lockable with LED Lights - Royal Champagne
Mfr # JF36-07BE-UE
Zoro # G203940094
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Posh Living
- MFR # JF36-07BE-UE
- Zoro # G203940094
- UPC # 686925558835
- Country of Origin China
- Category Decorative Mirrors
Description
Our full length free standing cheval mirror with crystal border is a bejeweled makeup vanity and space saving jewelry organizer in one. Stylish and efficient this contemporary design is constructed of MDF eco-friendly wood with a sleek finish enhanced by inner LED lighting. The crystal border mirror contains a velvet interior that keeps your jewelry and everyday essentials neatly organized. Comprised of 35 metal necklace hooks five bracelet hooks three bars to hold 75 earrings cushioned holes that can fasten up to 50 rings or stud earrings a smart pouch for documents six individual compartments composed of four shelves for your makeup & beauty items and two pull out drawers for your accessories. An easy to operate board and mirror solidifies your vanity set. Secure lock and key mechanism added security with a multi position full length glass mirror make getting ready quick and easy.
About the Company: Inspired Home Co. provides modern casual on-trend occasional furniture ottomans benches fabric headboards and beds side tables dining chairs barstools accent chairs accent tables and sofas. Inspired Home is known for providing fashion forward designs quality home furnishings at affordable prices.
- ELEGANT DESIGN - High gloss elegant finish with blinged crystal border velvet lined storage compartments and sectioned interior for easy organization.
- LARGE STORAGE CAPACITY - Includes 35 necklace hooks 5 bracelet hooks 4 shelves 2 drawers 3 earring bars (holds 75 items) 50 cushioned ring holders.
- SAFE & SECURE STORAGE - Features a lock and key to protect jewelry makeup or other accessories
- LED LIGHT EQUIPPED - Enhanced inner LED lightning to illuminate the jewelry armoire
- DECENT SIZE - Space saving full length jewelry armoire mirror 57.5"H x 18.1"W x 14.5"L
- FULL LENGTH REAL GLASS MIRROR - the embedded mirror gives you a full length view for your full appearance along with easy access to your jewelry accessories and cosmetics
- DROP DOWN VANITY TABLE - Replaces vanity or dressing table with this easy to use pullout table for applying makeup and viewing your Jewelry.
- EASY ASSEMBLY INSTRUCTIONS - Stress free assembly and easy-to-follow directions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 72", 30" W, 29" H (65127)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 30.125", Laminate Top, Grey (XU-A3672-REC-GY-T-A-GG)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 18" W, 60" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-1860)
- R & R TEXTILE Bed Sheets, Twin, 39x80 In., PK12 (X32014)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Black (HMHD-23M009YBN-BLK-GG)
- UNIQUEWISE Decorative Tiered Diamond Shaped Black Metal Frame Wall Mounted Modern Mirror (QI004579)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Mirror (AWAA1320)
- LAVIVA Fully Framed 48" White Mirror (313FF-4830W)
- BAXTON STUDIO Doniea Dark Brown Wood Frame Modern Mirror - Rectangle (54-3569)
- INFINITY INSTRUMENTS Calliope - 20” Matte Khaki Wall Mirror (20227GD-20)
- BAXTON STUDIO Lund Dark Brown Wood Modern Mirror With Built-In Stand (70-3938)
- Posh Living Decorative Mirrors