Shop All Recliners
Posh Living
Microplush Modern Armless Quilted Recliner Chair with foam filling and steel tube frame - Brown
Mfr # RC40-08BN-UE
Zoro # G503917123
product price: $98.69
/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Posh Living
- MFR # RC40-08BN-UE
- Zoro # G503917123
- UPC # 686925559344
- Country of Origin China
- Category Recliners
Description
Our Microplush recliner chair is the perfect addition to any room. This comfort chair gives you the flexibility you desire and comfort you expect anywhere. You love to use it for reading a book or TV time it is flexible enough to suit the activities of your children with its convertible positions. It can unfold into flat position it can completely fold up into a comfortable chair and can serve as a reclining lounge chair. The space-saving conversions can be easily made in no time. This versatile recliner chair is made of a microplush material for added comfort. Is not only multi-functional but also trendy. This rich shade chair will add ambience to any room. You could place this foldable chair in living room guest room patio family room studio RV trailer mobile home boat mini van truck. There is no assembly required.
About the Company: Inspired Home Co. provides modern casual on-trend occasional furniture ottomans benches fabric headboards and beds side tables dining chairs barstools accent chairs accent tables and sofas. Inspired Home is known for providing fashion forward designs quality home furnishings at affordable prices.
- MODERN DESIGN - Padded with foam stuffing for exclusive comfort and upholstered the eye-catching color microplush this floor chair provides not only comfy seating but also decoration for any room
- SOFT TOUCH - Ultra soft microplush material brings comfort and relaxation
- CONVERTIBLE - Easily adjust its back to positions from flat to upright allowing you to recline at the most comfortable angle for reading meditating watching TV or playing games
- EASY CLEAN - Zippered microplush cover is removable so you can wash it easily
- VERSATILE USE - Recliner chair provides extra seating with a modern look that can fit into any room: living room guest room patio family room studio RV trailer mobile home boat mini van truck also blends with a variety of decor
- EASY STORAGE - Store it in your closet or just place it under your sofa when you don’t use it with it fully reclined to flat space saving
- MEASUREMENTS - 43.3"L x 21.65"W x 5.11"H
- NO ASSEMBLY - No assembly required for convertible chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Hard Black Vinyl Chiavari Chair Cushion (20-BH-BK-HARD-VYL-GG)
- TIKI TORCH FUEL Tiki BiteFighter Citronella & Cedar Torch Fuel Green 64 oz (1216158)
- SAFCO Black Stack Chair, 17-3/4" L 30-1/2" H, Polypropylene Seat (4185BL)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 18", Masonite Board Black (6218-10)
- POSH LIVING Microplush Modern Armless Quilted Recliner Chair with foam filling and steel tube frame - Blue (PO380860)
- POSH LIVING Microplush Modern Armless Quilted Recliner Chair with foam filling and steel tube frame - Beige (PO380859)
- FLASH FURNITURE Cream Wingback Reclining Chair with Nailhead Trim (BO-BS7002-1-CREAM-GG)
- FLASH FURNITURE Brown Aged LeatherSoft Recliner & Curved Ottoman (BT-7821-VIN-GG)
- FLASH FURNITURE Recliner, 32" to 67" x 44" to 57", Upholstery Color: Brown (CH-US-153062L-BRN-LEA-GG)
- MADISON PARK Charcoal Salina Recliner (MP103-1005)
- DREAMSEAT Stealth Recliner with Baltimore Orioles Secondary Logo (XZ52082CDSMHTBLK-PSMLB20021)
- Posh Living Recliners