Shop All Barcode Readers & Accessories
Pos-X
995ED048500333 ION Bluetooth 2D CCD Scanner with Charging Cradle and USB Cable
Mfr # 105048500333
Zoro # G711673798
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pos-X
- MFR # 105048500333
- Zoro # G711673798
- Country of Origin China
- Category Barcode Readers & Accessories
Description
Capture barcodes for quick tracking or check out in your business with this POS-X 995ED048500333 ION Bluetooth 2D CCD scanner with charging cradle and USB cable. This scanner is designed to capture all standard linear 2D barcodes to improve efficiency in your establishment. It connects to your computing or recording system with the included USB cable. This cordless scanner can be used up to 295' from its base and can capture up to 50000 scans per charge. Compatible with Windows iOS and Android interfaces it can easily be incorporated into your system. Scan up to 270 impressions per second at a distance of 2 15/16'' to 8'' with this scanner to track materials much faster than other methods of recording or tracking.This durable scanner withstands operating temperatures from 32 to 104 degrees Fahrenheit while standing up to a broad range of humidity levels. Its ABS exterior housing can protect the internal components from drops up to 4' 15/16''. The rechargeable battery takes 5 hours to reach a full charge from empty. Indicator lights on the body provide visual feedback of battery status with blue LED showing connectivity orange LED showing charging and red LED showing power on so you can quickly establish status of your scanner.Overall Dimensions:Length: 6 3/8''Width: 2 5/8''Height: 3 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Black (MND50-BK)
- EVOLVE 6-inch DisplayPort Male to HDMI Female Adapter (EV124534)
- ZEUS BATTERY PRODUCTS 5Ah 12V F1 Sealed Lead Acid Battery (PC5-12F1)
- ALLSOP Mouse Pad w/Wrist Support, Black, Foam (ASP30203)
- POS-X 995ED048300333 ION Bluetooth 1D CCD Scanner with Charging Cradle and USB Cable (105048300333)
- HONEYWELL Voyager 1200G, 1D Scanner (1200G-2)
- HONEYWELL 6In Flexible Stand For Bar Code Scanner (STND-15F03-009-4)
- HONEYWELL 1470G Scanner Usb Cbl Stand (1470G2D-2USB-1-N)
- HONEYWELL Granit, Industrial Scanner, 1D/2D, Fr Focus, Red, Rs232/Usb (1980IFR-3)
- ADESSO PUBLISHING Adesso Bluetooth 2D/1D Long Range Handheld Barcode Scanner w/ (NUSCAN2500TB)
- ZEBRA TECHNOLOGIES Zebra CBA-U01-S07ZAR 7' Straight USB Series A Connector (105U01S07ZAR)
- Pos-X Barcode Readers & Accessories