Shop All Barcode Readers & Accessories
Pos-X
995ED048300333 ION Bluetooth 1D CCD Scanner with Charging Cradle and USB Cable
Mfr # 105048300333
Zoro # G511673820
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pos-X
- MFR # 105048300333
- Zoro # G511673820
- Country of Origin China
- Category Barcode Readers & Accessories
Description
Capture barcodes for quick tracking or check out in your business with this POS-X 995ED048300333 ION Bluetooth 1D CCD scanner with charging cradle and USB cable. This scanner is designed to capture all standard linear 1D barcodes to improve efficiency in your establishment. It connects to your computing or recording system with the included USB cable. This cordless scanner can be used up to 295' from its base and can capture up to 50000 scans per charge. Compatible with Windows iOS and Android interfaces it can easily be incorporated into your system. Scan up to 270 impressions per second at a distance of 1 1/2'' to 7 13/16'' with this scanner to track materials much faster than other methods of recording or tracking.This durable scanner withstands operating temperatures from 32 to 104 degrees Fahrenheit while standing up to a broad range of humidity levels. Its ABS exterior housing can protect the internal components from drops up to 4' 15/16''. The rechargeable battery takes 4 hours to reach a full charge from empty. Indicator lights on the body provide visual feedback of battery status and whether or not a scan was successful allowing it to be properly utilized regardless of the noise level in your environment.Overall Dimensions:Length: 6 3/16''Width: 2 1/2''Height: 3 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA DIGITAL Security Kiosk Stand, Large Tablets (PAD-UATP)
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces APC BackUPS Pro 1000 B-655 + 12V Charger (ML12-12F2CHRGR82)
- ADESSO Bluetooth Multimedia Soundbar (XtreamS6)
- MOXA 4Ports Rs-232/422/485 Secure Device Server, 12-48V, W/ Adapter (NPort 6450)
- ZEBRA PEN DS9308-SR SCANNER W/ USB CABLE (DS9308-SR4U2100AZW)
- ADESSO PUBLISHING Adesso Impact Resistant, Antimicrobial Waterproof Bluetooth Ccd (NUSCAN4100B)
- MOTOROLA Syb Ls2208 1D Blk W/Usbcbl+Std (LS2208-SR20007R-NA)
- ZEBRA TECHNOLOGIES Zebra STB3678-C100F3WW Green / Black Standard Cradle for 3678 Series (105STB36C1FW)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-SR00003VZWW)
- ADESSO PUBLISHING Adesso Bluetooth 2D/1D Long Range Handheld Barcode Scanner w/ (NUSCAN2500TB)
- SQUIDS BY ERGODYNE 5543 L Gray Handheld Barcode Scanner Mount Holder (5543L)
- Pos-X Barcode Readers & Accessories