Shop All Scanners
Pos-X
994ED047300333 ION Linear Wireless Mid-Range Scanner
Mfr # 105047300333
Zoro # G111518880
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Capture barcodes for quick tracking or check out in your establishment with this POS-X 994ED047300333 ION wireless medium range barcode scanner. This medium range scanner is designed to capture all standard linear 1D barcodes to improve efficiency in your establishment. It connects to your computing or recording system with the included USB cable. This cordless scanner can be used up to 328' from its base and can capture up to 70000 scans per charge. Scan up to 270 impressions per second at a distance of 1 3/16'' to 7 13/16'' with this scanner to track materials much faster than other methods of recording or tracking.This durable scanner withstands operating temperatures from 32 to 122 degrees Fahrenheit while standing up to a broad range of humidity levels. Its ABS exterior housing can protect the internal components from drops up to 5'. A blue indicator light on the body provides visual feedback of successful scans allowing it to be properly utilized regardless of the noise level in your environment.Overall Dimensions:Length: 7 5/16''Width: 3 9/16''Height: 2 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 8 1/4 in W x 8 1/2 in H (1W957)
- NATIONAL 10 x 7.88" Composition Notebook (43460)
- BUBBLE WRAP Bubble Rolls, 250 ft. L, 48" W (100002542)
- PENTEL Pencil, 0.5mm, Black Barrel, PK12 (AL405A)
- EPSON WorkForce DS-70000 Scanner, 600 dpi Optical Resolution, 200-Sheet Duplex Auto Document Feeder (B11B204321)
- BROTHER Scanner, 2-3/16" L, 11-7/8" W, 1-3/8" H (DS640)
- KODAK SCANZA Digital Film & Slide Scanner - Converts 35mm, 126, 110, Super 8 & 8mm Film & Slides (RODFS35)
- BROTHER Professional Desktop Scanner, 600 dpi Optical Resolution, 80-Sheet Auto Document Feeder (ADS-4700W)
- KODAK Slide N SCAN Film and Slide Scanner with Large 5” LCD Screen, Convert Film Negatives & Slides (RODFS50)
- EPSON DS-80W Wireless Portable Document Scanner, 600 dpi Optical Resolution, 1-Sheet Auto Document Feeder (B11B253202)
- CANON imageFORMULA P-208II Scan-tini Personal Scanner, 600 dpi Opt Res, 10-Sheet Duplex Auto Doc Feeder (9704B007)
- Pos-X Printers & Scanners