Shop All Rain Pants
Portwest
Vanquish Trousers, XXL
Mfr # S556
Zoro # G001978312
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XXL
- Color Black
- Material 100% Polyester, 600D Oxford, PU Coated
- Fabric Weight 7 oz
- Seam Style Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Portwest
- MFR # S556
- Zoro # G001978312
- UPC # 05036108325474
- Country of Origin Pakistan
- Category Rain Pants
Dimensions
Size | XXL |
Details
Item | Rain Pants |
Color | Black |
Material | 100% Polyester, 600D Oxford, PU Coated |
Fabric Weight | 7 oz |
Seam Style | Sealed |
Gender | Men's |
Waist Closure | Elastic |
Description
Vanquish Trousers,XXL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Air Tube (4000-40)
- 3M E-A-R Push-Ins Disposable Corded Ear Plugs, Pod Shape, 28 dB, Blue/Yellow, 100 Pairs (318-1001)
- TOUGH DUCK Lined Jacket, Mens, S, Black (S24511)
- 3M Dual Airline Back-Mounted Breathing Tube (07148)
- PORTWEST Portwest Rain Trousers, Med (S441)
- PORTWEST Portwest Rain Trousers, XL (S441)
- PORTWEST Portwest Rain Trousers, L (S441)
- PORTWEST Portwest Rain Trousers, XL (S441)
- PORTWEST Portwest Rain Trousers, L (S441)
- PORTWEST Portwest Rain Trousers, Med (S441)
- VIKING Open Road Safety Pant Green (D6323PG-XXL)
- Portwest Rain Pants