Shop All Work Shirts
Portwest
Short Sleeve Pocket T-Shirt, XXXL
Mfr # S578
Zoro # G401933065
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Fabric Weight 4.5 oz
- Sleeve Length Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portwest
- MFR # S578
- Zoro # G401933065
- UPC # 05036108268603
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | 3X |
Sleeve Length | Short Sleeve |
Details
Item | Short Sleeve Moisture Wicking T-Shirt |
Color | Orange |
Material | 100% Polyester |
Fabric Weight | 4.5 oz |
Description
Short Sleeve Pocket T-Shirt,XXXL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COURTESY SERVICE PRODUCTS Skid Resistant Shoe Covers 100 Pack Large (117-60-02)
- LYLE Video Surveillance Notice, Aluminm, 10"x7" (LCU5-0055-NA_10X7)
- FLORSHEIM Oxford Shoe, EEE, 7 1/2, Brown, PR (FS2006)
- HONEYWELL NORTH North® 75FFP100 P100 Low Profile Respirator Filter, 2/Pk (75FFP100)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, Med (S577)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, S (S577)
- PORTWEST Short Sleeve Pocket T-Shirt, XL (S578)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- DICKIES Long Slv Indstrl Shirt, Poplin, Black, M (L535BK RG M)
- 5.11 Professional Polo, Black, 2XL (41060)
- Portwest Work Shirts