Shop All Work Shirts
Portwest
Short Sleeve Pocket T-Shirt, XXL
Mfr # S578
Zoro # G601933124
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Fabric Weight 4.5 oz
- Sleeve Length Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portwest
- MFR # S578
- Zoro # G601933124
- UPC # 05036108277926
- Country of Origin China
- Category Work Shirts
Dimensions
Size | 2X |
Sleeve Length | Short Sleeve |
Details
Item | Short Sleeve Moisture Wicking T-Shirt |
Color | Orange |
Material | 100% Polyester |
Fabric Weight | 4.5 oz |
Description
Short Sleeve Pocket T-Shirt,XXL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Keep Gate Closed Sign, D565RB (D565RB)
- GLOVE RINGS Glove Rings(R), Slick, Cream Color, PR (OMS GR-CRM)
- PAWS Overboots, Mens, Blk, 3XL, 4"H, Waterproof, PR (13045)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, XXXL (TRX500-XXXL)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, Med (S577)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- PORTWEST Short Sleeve Pocket T-Shirt, XL (S578)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, S (S577)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- RED KAP 5M56Snv Mns Navy Twill Wkshirt, L (ST52NV LN L)
- Portwest Workwear