Shop All Work Shirts
Portwest
Short Sleeve Pocket T-Shirt, XL
Mfr # S578
Zoro # G501933101
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Fabric Weight 4.5 oz
- Sleeve Length Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portwest
- MFR # S578
- Zoro # G501933101
- UPC # 05036108030774
- Country of Origin China
- Category Work Shirts
Dimensions
Size | 4X |
Sleeve Length | Short Sleeve |
Details
Item | Short Sleeve Moisture Wicking T-Shirt |
Color | Orange |
Material | 100% Polyester |
Fabric Weight | 4.5 oz |
Description
Short Sleeve Pocket T-Shirt,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Pearl Goatskin Driver, Shrink Wrapped, Size S (20-1-1610-S-K)
- GEORGIA BOOT Size 7 Women Wellington Boot Alloy Wellington Boot, Dark Brown (GB00557)
- SUPERGRIT 3" Stair nosing-5'0" length Black (231BF-BLA5)
- MSA SAFETY Full Brim Assembly, Devils Kanyon (10204787)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, S (S577)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, Med (S577)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- PORTWEST Short Sleeve Pocket T-Shirt, XL (S578)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, 4XL (SP24RB SS 4XL)
- CARHARTT Long Sleeve T-Shirt, Navy, XLT (K126-NVY XLG TLL)
- Portwest Workwear