Shop All Work Shirts
Portwest
Short Sleeve Pocket T-Shirt, S
Mfr # S578
Zoro # G101933051
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Fabric Weight 4.5 oz
- Sleeve Length Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Portwest
- MFR # S578
- Zoro # G101933051
- UPC # 05036108244386
- Country of Origin China
- Category Work Shirts
Dimensions
Size | S |
Sleeve Length | Short Sleeve |
Details
Item | Short Sleeve Moisture Wicking T-Shirt |
Color | Yellow |
Material | 100% Polyester |
Fabric Weight | 4.5 oz |
Description
Short Sleeve Pocket T-Shirt,S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-116 (FS-17-116)
- TOUGH DUCK Hooded Duck Bomber Jacket, Black, M (WJ301)
- CORTINA SAFETY PRODUCTS Windsock, Frame Only, for 3ft. (03-WS-FO3)
- TILLMAN Sm Grain Cow Drvrs Glv-Cd, PR (1424S)
- PORTWEST Short Sleeve Pocket T-Shirt, XL (S578)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, S (S577)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, Med (S577)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- CARHARTT T-Shirt, Heather Gray, S (K87-HGY SML REG)
- 5.11 Taclite Pro Shirt, Tundra, L (72175)
- Portwest Workwear