Shop All Work Shirts
Portwest
Short Sleeve Pocket T-Shirt, L
Mfr # S578
Zoro # G801932910
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Fabric Weight 4.5 oz
- Sleeve Length Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portwest
- MFR # S578
- Zoro # G801932910
- UPC # 05036108043514
- Country of Origin China
- Category Work Shirts
Dimensions
Size | L |
Sleeve Length | Short Sleeve |
Details
Item | Short Sleeve Moisture Wicking T-Shirt |
Color | Orange |
Material | 100% Polyester |
Fabric Weight | 4.5 oz |
Description
Short Sleeve Pocket T-Shirt,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Jacket, Softshell, Hi-Vis, Class 3, M, Reg (HVJS206)
- GUARDIAN FLOOR PROTECTION WtrGrd Wiper Scraper Indoor Mat, Charcoal (or Charcoal Gray), 36" W x 10 ft L (MLLWG031004)
- DUPONT Boot Covers, XL, White, Tyvek � 400, Elastic (TY454SWHXL0100SR)
- MOON AMERICAN Pin Lug Swivel, NH SW FemalexMNPT, 1-1/2 In (363-1521561)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- PORTWEST Short Sleeve Pocket T-Shirt, XL (S578)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, Med (S577)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, S (S577)
- DICKIES Short Sleeve Polo, Dark Navy Smoke, L (LS66NS RG L)
- DICKIES Long Slv Indstrl Shirt, Poplin, Navy, M (L535NV RG M)
- Portwest Workwear and Protective Clothing