Shop All Flame Resistant & Arc Flash Shirts
Portwest
Ripstop Shirt Long Sleeved, S
Mfr # S130
Zoro # G301932946
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sand
- Sleeve Length Long Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portwest
- MFR # S130
- Zoro # G301932946
- UPC # 05036108333790
- Country of Origin China
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Sleeve Length | Long Sleeve |
Details
Item | Long Sleeve Ripstop Shirt |
Color | Sand |
Description
Ripstop Shirt Long Sleeved,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y13 (480Y13)
- COMFORTECH Critical Cover Comfortech Frock, Disposable, Snap Close, L, PK25 (FK-J2121-3)
- SCRUB ZONE Scrub Shirt, L, Gray, Unisex (71221)
- SANITA HINSDALE Women's Vegan Closed Back Clog in Cognac, Size 5.5-6, PR (478106-015-37)
- PORTWEST FR Hooded Zip Sweatshirt, XL (UFR81)
- PORTWEST FR Antistatic Henley T-Shirt, XXL (FR32)
- PORTWEST Bizflame Shirt 88/12, XL (FR89)
- PORTWEST FR Antistatic Henley T-Shirt, L (FR32)
- PORTWEST Bizflame Crew Neck T-Shirt, XL (FR01)
- PORTWEST FR Antistatic Henley T-Shirt, Med (FR32)
- ARIAT FR Button Down Shirt, Gray, 2XL (10019063)
- Portwest Flame Resistant & Arc Flash Shirts