Shop All Rain Pants
Portwest
Portwest Rain Trousers, XXXL
Mfr # S441
Zoro # G701933284
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material 100% Polyester, PVC Coated
- Seam Style Double Stitched, Heat Sealed, Taped
- Gender Men's
- Includes Pass Through Pockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portwest
- MFR # S441
- Zoro # G701933284
- UPC # 05036108057436
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 3XL |
Details
Item | Rain Trousers |
Color | Black |
Material | 100% Polyester, PVC Coated |
Seam Style | Double Stitched, Heat Sealed, Taped |
Gender | Men's |
Includes | Pass Through Pockets |
Standards | ANSI 107- 2015 Class E |
Waist Closure | Elastic |
Lining Material | Polyester |
Description
Portwest Rain Trousers,XXXL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Inspection Label, ENG, Maintenance, PK225, TCSL3-21016 (TCSL3-21016)
- KASK KASK Super Plasma Work Helmet - Black (KASKSPW-BK)
- STRANCO Refl. Letter Label, Char C, PK25, PK25 (RUM200-C-YB)
- DEWALT DEWALT DPG32 Premium AB Grade Leather Driver, Glove Size: M (DPG32M)
- PORTWEST Portwest Rain Trousers, L (S441)
- PORTWEST Portwest Rain Trousers, Med (S441)
- PORTWEST Portwest Rain Trousers, XL (S441)
- PORTWEST Portwest Rain Trousers, L (S441)
- PORTWEST Portwest Rain Trousers, S (S441)
- PORTWEST Portwest Rain Trousers, Med (S441)
- KISHIGO 2X-3X, Lime, Class 3, Storm Cover Rainwear Pant (RWP102-2X-3X)
- Portwest Rain Gear