Shop All Rain Pants
Portwest
Portwest Rain Trousers, XL
Mfr # S441
Zoro # G401933409
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Yellow
- Material 100% Polyester, PVC Coated
- Seam Style Double Stitched, Heat Sealed, Taped
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portwest
- MFR # S441
- Zoro # G401933409
- UPC # 05036108020775
- Country of Origin China
- Category Rain Pants
Dimensions
Size | XL |
Details
Item | Rain Trousers |
Color | Yellow |
Material | 100% Polyester, PVC Coated |
Seam Style | Double Stitched, Heat Sealed, Taped |
Gender | Men's |
Includes | Pass Through Pockets |
Standards | ANSI 107- 2015 Class E |
Lining Material | Polyester |
Waist Closure | Elastic |
Description
Portwest Rain Trousers,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON Sun Shield, For Use With Use with Most Front-Brim Hard Caps Strap: Black (A-S3)
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (475362)
- HONEYWELL NORTH North 85 x 15 x 060 Clear Propionate Faceshield (11390044)
- CALLOWAY MILLS Natural, Gold, 18 W x 30 L (100011830NP)
- PORTWEST Portwest Rain Trousers, Med (S441)
- PORTWEST Portwest Rain Trousers, L (S441)
- PORTWEST Portwest Rain Trousers, L (S441)
- PORTWEST Portwest Rain Trousers, XXXL (S441)
- PORTWEST Portwest Rain Trousers, S (S441)
- PORTWEST Portwest Rain Trousers, Med (S441)
- TINGLEY Tingley Icon LTE ANSI Class 3 Hi-Vis Rain Pants (P27122 L)
- Portwest Rain Pants