Shop All Rain Pants
Portwest
Portwest Rain Trousers, S
Mfr # S441
Zoro # G401933454
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material 100% Polyester, PVC Coated
- Seam Style Double Stitched, Heat Sealed, Taped
- Gender Men's
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portwest
- MFR # S441
- Zoro # G401933454
- UPC # 05036108293322
- Country of Origin China
- Category Rain Pants
Dimensions
Size | S |
Details
Item | Rain Trousers |
Color | Orange |
Material | 100% Polyester, PVC Coated |
Seam Style | Double Stitched, Heat Sealed, Taped |
Gender | Men's |
Number of Pockets | 0 |
Includes | Pass Through Pockets |
Standards | ANSI 107- 2015 Class E |
Lining Material | Polyester |
Waist Closure | Elastic |
Description
Portwest Rain Trousers,S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arc Flash Protection Label, PK5, 99454 (99454)
- BRADY HMIG Label, 3 In. W, 1-7/8 In. H, PK500 (99194)
- VERSATEX VersaTex Multipurpose Rubber Mat 36inx 6 (9M-110-36C-5)
- MOLDEX Meteors(R) Disposable Soft Foam Ear Plugs, Bell Shape, 28 dB, Green, 200 PK (6630)
- PORTWEST Portwest Rain Trousers, L (S441)
- PORTWEST Portwest Rain Trousers, Med (S441)
- PORTWEST Portwest Rain Trousers, S (S441)
- PORTWEST Portwest Rain Trousers, XXXL (S441)
- PORTWEST Portwest Rain Trousers, Med (S441)
- PORTWEST Portwest Rain Trousers, L (S441)
- OCCUNOMIX Rain Pants, Yellow, S, Fits Waist 32 to 34" (LUX-TENBIB-YS)
- Portwest Rain Gear