Shop All Rain Pants
Portwest
Portwest Rain Trousers, S
Mfr # S441
Zoro # G401933447
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material 100% Polyester, PVC Coated
- Seam Style Double Stitched, Heat Sealed, Taped
- Gender Men's
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portwest
- MFR # S441
- Zoro # G401933447
- UPC # 05036108293353
- Country of Origin China
- Category Rain Pants
Dimensions
Size | S |
Details
Item | Rain Trousers |
Color | Black |
Material | 100% Polyester, PVC Coated |
Seam Style | Double Stitched, Heat Sealed, Taped |
Gender | Men's |
Number of Pockets | 0 |
Standards | ANSI 107- 2015 Class E |
Includes | Pass Through Pockets |
Waist Closure | Elastic |
Lining Material | Polyester |
Description
Portwest Rain Trousers,S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, White, Matte (M5C-1000-499)
- CONDOR OUTDOOR PRODUCTS CIPHER JEANS, INDIGO, 36X32 (101137-032-36-32)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Surface Mount, Fits 10 Lbs. (670598)
- MECHANIX WEAR Mechanics Style Gloves, Black, L/10, PR (CWKH15-05-010)
- PORTWEST Portwest Rain Trousers, XL (S441)
- PORTWEST Portwest Rain Trousers, Med (S441)
- PORTWEST Portwest Rain Trousers, XXXL (S441)
- PORTWEST Portwest Rain Trousers, Med (S441)
- PORTWEST Portwest Rain Trousers, L (S441)
- PORTWEST Portwest Rain Trousers, L (S441)
- ERGODYNE GloWear 8915 Class E Rain Pants, Orange, 2XL (24416)
- Portwest Workwear and Protective Clothing