Shop All Rain Pants
Portwest
Portwest Rain Trousers, L
Mfr # S441
Zoro # G801933405
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material 100% Polyester, PVC Coated
- Seam Style Double Stitched, Heat Sealed, Taped
- Gender Men's
- Includes Pass Through Pockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portwest
- MFR # S441
- Zoro # G801933405
- UPC # 05036108293339
- Country of Origin China
- Category Rain Pants
Dimensions
Size | L |
Details
Item | Rain Trousers |
Color | Orange |
Material | 100% Polyester, PVC Coated |
Seam Style | Double Stitched, Heat Sealed, Taped |
Gender | Men's |
Includes | Pass Through Pockets |
Standards | ANSI 107- 2015 Class E |
Waist Closure | Elastic |
Lining Material | Polyester |
Description
Portwest Rain Trousers,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 6112PF, Disposable Gloves, 3.90 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (6112PFM)
- HY-KO 6In White Plastic Number 4, 5PK (A30304)
- CHILL-ITS BY ERGODYNE Cooling Bandana, One Size, Navy (6700CT)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-2X (10160-01-1-YEL-2X)
- PORTWEST Portwest Rain Trousers, L (S441)
- PORTWEST Portwest Rain Trousers, Med (S441)
- PORTWEST Portwest Rain Trousers, S (S441)
- PORTWEST Portwest Rain Trousers, Med (S441)
- PORTWEST Portwest Rain Trousers, XL (S441)
- PORTWEST Portwest Rain Trousers, XL (S441)
- VIKING Open Road Safety Pant Green (D6323PG-XL)
- Portwest Workwear and Protective Clothing