Shop All Back Braces
Portwest
Portwest PW80BKRS Support Belt - Black; Small
Mfr # PW80BKRS
Zoro # G504022666
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portwest
- MFR # PW80BKRS
- Zoro # G504022666
- UPC # 5036108141364
- Country of Origin China
- Category Back Braces
Description
Provides support to the lower back and abdomen 8 wide belt Adjustable waistbelt and shoulder straps Elasticated for a secure and comfortable fit Can be worn underneath or over clothing Machine washable.
Features- Four heavy duty bonding strips with reinforced elastic for a comfortable fit
- Adjustable straps for a secure fit
- 8 inch wide belt designed to offer full support to the wearer
- Can be worn underneath or over clothing
- Machine washable
- Does not restrict movement
- Supports spine, lower abdomen and back
- Color: Black
- Size: Small
- Fit: R
- Material: 38% Latex, 62% Polyester
- Dimension: 35 H" x 30 W" x 56 L" in.
- Weight: 0.53 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Industrial Fire Hose Nozzle, 3/4 In. (572-0711)
- GLOBAL INDUSTRIAL Frameless Safety Glasses, Anti-Fog, Clear Lens (708119CLAF)
- MAPA Mapa® Temp-Tec® Rough Finish Neoprene Gloves, 10 (332420)
- SHOWA Chemical Resistant Gloves, M, Cotton, PVC (620M-08)
- OK-1 Back Support, Open Mesh, Black, S (OK-250S-S)
- ERGODYNE Ergodyne® ProFlex® 1500 Weight Lifters Style Back Support, Black, Medium (11472)
- SAFE HANDLER Lifting Support Weight Belt, X-Large, Black (BLSH-ES-XL-2LB)
- ERGODYNE Ergodyne® ProFlex® 100 Economy Back Support W/Rubber Track Webbing, XL, Black (11385)
- ALERA TECHNOLOGIES ALE Cooling Gel Memory Foam Seat Cushion - Black (CGC511)
- SAFE HANDLER Advanced Honeycomb Back Brace Belt, Black, Small/Medium (BLSH-HS-SM-3LB)
- ALLEGRO INDUSTRIES Allegro 7176-04 Economy Back Support Belt, X-Large (7176-04)
- Portwest Back Braces