Shop All Linear Shafts & Support Rails
Portwest
Portwest PW80BKRM Support Belt; Black - Medium
Mfr # PW80BKRM
Zoro # G504022642
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portwest
- MFR # PW80BKRM
- Zoro # G504022642
- UPC # 5036108141791
- Country of Origin China
- Category Linear Shafts & Support Rails
Description
This high performance 8 wide belt design offers full support to the wearer. It reinforces the spine, supports the abdomen and lower back. The belt can be adjusted for added comfort and is suitable to be worn under or over clothing. Four heavy-duty bonding strips with reinforced elastic gives a greater fit.
Features- Support Belt
- Four heavy duty bonding strips with reinforced elastic for a comfortable fit
- Adjustable straps for a secure fit
- 8 inch wide belt designed to offer full support to the wearer
- Can be worn underneath or over clothing
- Machine washable
- Does not restrict movement
- Color: Black
- Size: Medium
- Material: 38% Latex & 62% Polyester
- Length: 56
- Width: 30
- Height: 35
- Weight: 0.26 Kg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 11 # of Teeth (60BS11H X 1 1/4)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 51634, Return Line, 10 micron (ZX-51634)
- MITSUBOSHI Super Torque Timing Belt, 3mm Pitch, 1401mm L x 10mm W (100S3M1401)
- GATES PowerGrip GT4 Belts - 8M and 14M, 720-8MGT-20 (720-8MGT-20)
- THOMSON Plastic Rail Plugs, OD 15 mm, PK25 (531HP30)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 24 In (QS 5/8 L 24)
- THOMSON Shaft, Carbon Steel, 20 mm, 500 mm (QS 20 MM 500)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 12 In (QS 3/8 L 12)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 12 In (QS 5/8 L 12)
- ISEL LFS-12-3 Linear Rail (235300 0299)
- PBC LINEAR Linear Metric Shaft, 30 mm dia., Undrilled (NIM30-1000-SL)
- Portwest Linear Bearings & Guides