Shop All Flame Resistant & Arc Flash Pants
Portwest
Portwest BZ31NARXXXL Biz Weld Cargo Pants; Navy; 3X Large
Mfr # BZ31NARXXXL
Zoro # G203778437
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portwest
- MFR # BZ31NARXXXL
- Zoro # G203778437
- UPC # 5036108267422
- Country of Origin China
- Category Flame Resistant & Arc Flash Pants
Description
Constructed from 65 Persentage Polyester, 35 Persentage Cotton, Kingsmill fabric high performance and maximum comfort, The material is fully pre-shrunk, has superior dye retention and all the features you would expect from a modern workwear fabric, Kingsmill Plus the added benefit of a durable press finish and is industrial launderable,
Features- Front snap closure with 2 way zipper
- Pockets - 2 zipped chest, 2 side pass through, 1 cell phone, 1 ruler, 1 sleeve pen and 1 rear,
- Action back for comfort
- Color - Black
- Size - Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: Large (SV713FO (L))
- MCR SAFETY Faceshield Visor, Polycarb, Clr, 8x15-1/2in (181560)
- C-LINE PRODUCTS Badge, Adhsve, Blue Brdr, 100PK (CLI92265)
- KISHIGO L, Lime, Class 3, Hoodie Sweatshirt With Zipper (JS102-L)
- PORTWEST BizWeld Cargo Pants, XL (BZ31)
- PORTWEST FR Stretch Denim Jeans, 40 (FR54)
- DICKIES Pants, Denim, 5 Pkt, Fits 36in, Inseam 30in (4981DN 36 30)
- CARHARTT Flame-Resistant Force Relaxed Fit Ripstop Utility Work Pant, Klondike Khaki, W33, L30 (104785-A11W33L30)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T5032)
- ARIAT Slim Adkins Straight Leg, Size 29" x "34 (10034625)
- PROPPER Tactical Trouser, Black, Size 32X30, PR (F52512500132X30)
- Portwest Workwear and Protective Clothing