Shop All Work Shirts
Portwest
Non-ANSI Cotton Blend T-Shirt, XXL
Mfr # S577
Zoro # G401933645
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2X
- Color Orange
- Material 50% Cotton/50% Poly
- Fabric Weight 6 oz
- Sleeve Length Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portwest
- MFR # S577
- Zoro # G401933645
- UPC # 05036108266517
- Country of Origin China
- Category Work Shirts
Dimensions
Size | 2X |
Sleeve Length | Short Sleeve |
Details
Item | Non-ANSI Cotton Blend T-Shirt |
Color | Orange |
Material | 50% Cotton/50% Poly |
Fabric Weight | 6 oz |
Description
Non-ANSI Cotton Blend T-Shirt,XXL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA PROFESSIONAL Textured Oil Women's Closed Back Clog in Black, Size 7.5-8, PR (450206W-002-39)
- BRADY Danger Tag, 5-1/2inHx3inW, Vinyl, PK10 (LT10)
- INNOTEX Fire Hood, Gray/Blue, XL, 21" L (INNOTEX GRAY 25)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Blue (52B-N5-40WH)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- PORTWEST Short Sleeve Pocket T-Shirt, XL (S578)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, S (S577)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, Med (S577)
- CARHARTT Long Sleeve T-Shirt, Black, XL (K126-BLK XLG REG)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XL (SP14CB LN XL)
- Portwest Work Shirts