Shop All Work Shirts
Portwest
Non-ANSI Cotton Blend T-Shirt, XL
Mfr # S577
Zoro # G901933725
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Yellow
- Material 50% Cotton/50% Poly
- Fabric Weight 6 oz
- Sleeve Length Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portwest
- MFR # S577
- Zoro # G901933725
- UPC # 05036108266487
- Country of Origin China
- Category Work Shirts
Dimensions
Size | XL |
Sleeve Length | Short Sleeve |
Details
Item | Non-ANSI Cotton Blend T-Shirt |
Color | Yellow |
Material | 50% Cotton/50% Poly |
Fabric Weight | 6 oz |
Description
Non-ANSI Cotton Blend T-Shirt,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Aluminized Jacket, 2XL, Carbon Kevlar(R) (C22NL2X45)
- OLIVER BY HONEYWELL Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (45645Z-BLK)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, No Swimming, Portrait (OS-DS-A-1014-V-1709)
- TALON TRAX Boots, Blue, 5, Mens, 15" H, Pull On, PR (445L39)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- PORTWEST Short Sleeve Pocket T-Shirt, XL (S578)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, S (S577)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, Med (S577)
- CARHARTT TK0126 M Loose Fit HW LS Pocket T-Shirt (K126-NVY)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, M (SP84WB SS M)
- RED KAP Mens Ss Lt Blue Work Shirt No Pkts, L (SP26LB SS L)
- Portwest Workwear and Protective Clothing