Shop All Work Shirts
Portwest
Non-ANSI Cotton Blend T-Shirt, XL
Mfr # S577
Zoro # G601933629
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Orange
- Material 50% Cotton/50% Poly
- Fabric Weight 6 oz
- Sleeve Length Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portwest
- MFR # S577
- Zoro # G601933629
- UPC # 05036108324453
- Country of Origin Sri Lanka
- Category Work Shirts
Dimensions
Size | XL |
Sleeve Length | Short Sleeve |
Details
Item | Non-ANSI Cotton Blend T-Shirt |
Color | Orange |
Material | 50% Cotton/50% Poly |
Fabric Weight | 6 oz |
Description
Non-ANSI Cotton Blend T-Shirt,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, MK, Brown, 1-1/2"H (72 HB/40-75 KD Brown)
- MCR SAFETY Reading Glasses, +2.0, Clear, Polycarbonate (9P844)
- NEESE Outerwear I96ACA Chem Shield Coverall w/Hd-Grn-XL (10096-50-1-GRN-XL)
- ACCUFORM Danger Sign, 10X14", R and BK/Wht, Plstc, Legend: Confined Space Authorized Personnel Only (MCSP141VP)
- PORTWEST Short Sleeve Pocket T-Shirt, XL (S578)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, S (S577)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, Med (S577)
- CARHARTT Long Sleeve Henley, Black, 2XL (K128-BLK XXL TLL)
- VERTX Tactical Shirt Long Sleeve, M, Multicam (F1 VTX8820)
- Portwest Workwear and Protective Clothing