Shop All Work Shirts
Portwest
Non-ANSI Cotton Blend T-Shirt, XL
Mfr # S577
Zoro # G401933621
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Yellow
- Material 50% Cotton/50% Poly
- Fabric Weight 6 oz
- Sleeve Length Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portwest
- MFR # S577
- Zoro # G401933621
- UPC # 05036108266500
- Country of Origin China
- Category Work Shirts
Dimensions
Size | XL |
Sleeve Length | Short Sleeve |
Details
Item | Non-ANSI Cotton Blend T-Shirt |
Color | Yellow |
Material | 50% Cotton/50% Poly |
Fabric Weight | 6 oz |
Description
Non-ANSI Cotton Blend T-Shirt,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Interlocking Stencil, Letters, Brass, 1F047 (1F047)
- BRADY Exit Sign, 5X14", GRN/WHT, Exit, ENG, SURF (81800)
- SCRUB ZONE Scrub Shirt, 2XL, Blue, 4.25 oz. (71221)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (132BLA4)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, Med (S577)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- PORTWEST Short Sleeve Pocket T-Shirt, XL (S578)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, S (S577)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, 2X (5574NV RG 2XL)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1212 SS 165)
- ELBECO Elbeco ELB-3732-M Shield Job Twill Collar Shirt; Navy - Medium (ELB-3732-M)
- Portwest Work Shirts