Shop All Work Shirts
Portwest
Non-ANSI Cotton Blend T-Shirt, Med
Mfr # S577
Zoro # G901933671
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material 50% Cotton/50% Poly
- Fabric Weight 6 oz
- Sleeve Length Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portwest
- MFR # S577
- Zoro # G901933671
- UPC # 05036108335480
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | M |
Sleeve Length | Short Sleeve |
Details
Item | Non-ANSI Cotton Blend T-Shirt |
Color | Yellow |
Material | 50% Cotton/50% Poly |
Fabric Weight | 6 oz |
Description
Non-ANSI Cotton Blend T-Shirt,Med
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Nitrile Coated Gloves, Palm Coverage, Black, M, PR (640-1908)
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 12 Dia., 160° Viewing Angle (670553)
- 3M Pre-Printed Wire Marker Book, PK5 (SPB-03)
- MSA SAFETY Cartridge, Bayonet, OV, CL, SD, CD, HC, Yellow, 2 PK, NIOSH 42 CFR 84 (815357)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, S (S577)
- PORTWEST Short Sleeve Pocket T-Shirt, XL (S578)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, M (SP10BW RG M)
- RED KAP Mens Zip Smock, XL (KP44NV SS XL)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SSLXL)
- Portwest Work Shirts