Shop All Work Shirts
Portwest
Long Sleeve Pocket T-Shirt, XXL
Mfr # S579
Zoro # G501932821
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2X
- Material 100% Polyester
- Fabric Weight 4.5 oz
- Sleeve Length Long Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portwest
- MFR # S579
- Zoro # G501932821
- UPC # 05036108268801
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | 2X |
Sleeve Length | Long Sleeve |
Details
Item | Long Sleeve Moisture Wicking T-Shirt |
Color | Yellow |
Material | 100% Polyester |
Fabric Weight | 4.5 oz |
Description
Long Sleeve Pocket T-Shirt,XXL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Nemesis Bifocal Safety Reading Glasses, +1.50 Diopter, Anti-Scratch, Wraparound Frame, Clear/Black (28621)
- ERB SAFETY Face Shield, PETG, Clear, .040, 100/case (15187)
- BDG VF, Leather Gloves, L/9, 55LA92, PR (20-1-148-L-K)
- BW TECHNOLOGIES Docking Station, For Single Gas Detectors (DX-ULTRA)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, S (S577)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, Med (S577)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- PORTWEST Short Sleeve Pocket T-Shirt, XL (S578)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- PROPPER Tactical Polo, XL, Grey (F53554C020XL)
- CARHARTT T-Shirt, Heather Gray, M (K87-HGY MED REG)
- Portwest Workwear and Protective Clothing