Shop All Work Shirts
Portwest
Long Sleeve Pocket T-Shirt, XL
Mfr # S579
Zoro # G501932739
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Yellow
- Material 100% Polyester
- Fabric Weight 4.5 oz
- Sleeve Length Long Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Portwest
- MFR # S579
- Zoro # G501932739
- UPC # 05036108268726
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | 4XL |
Sleeve Length | Long Sleeve |
Details
Item | Long Sleeve Moisture Wicking T-Shirt |
Color | Yellow |
Material | 100% Polyester |
Fabric Weight | 4.5 oz |
Description
Long Sleeve Pocket T-Shirt,XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1155-RA_14X10 (U7-1155-RA_14X10)
- BADGER TAG & LABEL Label, Danger DoNot Remove This Lock, PK25 (126)
- 2W INTERNATIONAL STOP/SLOW Paddle, Engineering Grade, Reflective 18 in. (1865E)
- ERGO ADVANTAGE SAFE-FLEX Ramp Edge with Corner, PVC, 22 in Long x 4 in Wide, 1 in Thick, 2 PK (A6-Y)
- PORTWEST Short Sleeve Pocket T-Shirt, XL (S578)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, Med (S577)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, S (S577)
- CONDOR OUTDOOR PRODUCTS TRIDENT BATTLE TOP LS, OLIVE DRAB, M (101206-001-M)
- BERNE Performance Long Sleeve Pocket Tee, M (BSM39)
- Portwest Work Shirts