Shop All Work Shirts
Portwest
Long Sleeve Pocket T-Shirt, S
Mfr # S579
Zoro # G201932664
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Yellow
- Material 100% Polyester
- Fabric Weight 4.5 oz
- Sleeve Length Long Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portwest
- MFR # S579
- Zoro # G201932664
- UPC # 05036108268740
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | S |
Sleeve Length | Long Sleeve |
Details
Item | Long Sleeve Moisture Wicking T-Shirt |
Color | Yellow |
Material | 100% Polyester |
Fabric Weight | 4.5 oz |
Description
Long Sleeve Pocket T-Shirt,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Wall Red Lens, Lens, Red (LENS-R2)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size XS (6) (99-1-9792-6)
- TATCO 28" Traffic Cone, 28" H, Orange Silver (TCO25900)
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H (72 /40 KA Orange)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, S (S577)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, Med (S577)
- PORTWEST Short Sleeve Pocket T-Shirt, XL (S578)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SSLXXL)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- Portwest Workwear and Protective Clothing