Shop All Work Shirts
Portwest
Long Sleeve Pocket T-Shirt, Med
Mfr # S579
Zoro # G901932797
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3X
- Color Orange
- Material 100% Polyester
- Fabric Weight 4.5 oz
- Sleeve Length Long Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portwest
- MFR # S579
- Zoro # G901932797
- UPC # 05036108268849
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | 3X |
Sleeve Length | Long Sleeve |
Details
Item | Long Sleeve Moisture Wicking T-Shirt |
Color | Orange |
Material | 100% Polyester |
Fabric Weight | 4.5 oz |
Description
Long Sleeve Pocket T-Shirt,Med
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TouchNTuff 92-675, Disposable Nitrile Gloves with Textured Fingertips, 4.3 mil Palm, Nitrile, M (92-675)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (CL412)
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-500-595-CL)
- LYLE Decal, Danger No Loose Clothing, 7 x 5", 5 in Height, 7 in Width, Polyester, Horizontal Rectangle (LCU4-0633-ND_7X5)
- PORTWEST Short Sleeve Pocket T-Shirt, XL (S578)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, Med (S577)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, S (S577)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- GLOWEAR BY ERGODYNE Black Front Perf. Lng Slv Shirt, S, Lime (8281BK)
- TRUE LINE CHANGES ss tee STANK TAIL BOURBON GRN M (4119M)
- Portwest Workwear and Protective Clothing