Shop All High Visibility Jackets & Coats
Portwest
Hi-Vis Executive Jacket 5in1, XXXL
Mfr # US768
Zoro # G601933902
product price: $81.89
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$81.89
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Standards ANSI/ISEA 107 TYPE R CLASS 3, ANSI/ISEA 107 TYPE P CLASS 3, EN ISO 20471 Class 3, EN 343 Class 3:1 X WP 15,000mm, EN 342 0.352 (M².K/W), 2, X
- Closure Type Two-Way Zipper
- Lining Material 100% Polyester Mesh 2oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portwest
- MFR # US768
- Zoro # G601933902
- UPC # 05036108267262
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Details
Item | Hi-Vis Executive Jacket, 5-In-1 |
Material | 100% Polyester |
Standards | ANSI/ISEA 107 TYPE R CLASS 3, ANSI/ISEA 107 TYPE P CLASS 3, EN ISO 20471 Class 3, EN 343 Class 3:1 X WP 15,000mm, EN 342 0.352 (M².K/W), 2, X |
Color | Yellow/Black |
Closure Type | Two-Way Zipper |
Lining Material | 100% Polyester Mesh 2oz |
Description
Hi-Vis Executive Jacket 5in1,XXXL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM OSHA DANGER SAFETY SIGN AUTHORIZED MADM006XP (MADM006XP)
- TENSABARRIER Retractable Belt Barrier, Belt 13 ft. L (891-33-MAX-D4-C)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, MT (4877GY TL M)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGY3X000600)
- PORTWEST Hi-Vis Executive Jacket 5in1, XXL (US768)
- PORTWEST Hi-Vis Executive Jacket 5in1, 6XL (US768)
- PORTWEST Hi-Vis Executive Jacket 5in1, S (US768)
- PORTWEST Hi-Vis Executive Jacket 5in1, L (US768)
- PORTWEST Hi-Vis Reversible Raincoat, Med (UH447)
- PORTWEST Hi-Vis Executive Jacket 5in1, XXXL (US768)
- 2W INTERNATIONAL High Viz Rain Parka, X-Large, Orange, Class 3 (733C-3 XL)
- Portwest High Visibility Jackets & Coats