Shop All High Visibility Jackets & Coats
Portwest
Hi-Vis Executive Jacket 5in1, XL
Mfr # US768
Zoro # G901933824
product price: $89.15
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$89.15
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Standards ANSI/ISEA 107 TYPE R CLASS 3, ANSI/ISEA 107 TYPE P CLASS 3, EN ISO 20471 Class 3, EN 343 Class 3:1 X WP 15,000mm, EN 342 0.352 (M².K/W), 2, X
- Closure Type Two-Way Zipper
- Lining Material 100% Polyester Mesh 2oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portwest
- MFR # US768
- Zoro # G901933824
- UPC # 05036108235438
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Details
Item | Hi-Vis Executive Jacket, 5-In-1 |
Material | 100% Polyester |
Standards | ANSI/ISEA 107 TYPE R CLASS 3, ANSI/ISEA 107 TYPE P CLASS 3, EN ISO 20471 Class 3, EN 343 Class 3:1 X WP 15,000mm, EN 342 0.352 (M².K/W), 2, X |
Color | Yellow/Navy |
Closure Type | Two-Way Zipper |
Lining Material | 100% Polyester Mesh 2oz |
Description
Hi-Vis Executive Jacket 5in1,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Conduit and Voltage Sign and Labels, PK25 (152324)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (161S0035CH)
- KLEIN TOOLS Headlamp Bracket with Fabric Strap (56060)
- AZAR DISPLAYS Acrylic Block Counter Sign Holder on Chrome Stand 17"W x 19" H (104566)
- PORTWEST Hi-Vis Contrast Rain Jacket, XL (US366)
- PORTWEST Hi-Vis Two-Tone Bomber Jacket, XL (US363)
- PORTWEST PW3 Hi-Vis Winter Jacket, Med (T400)
- PORTWEST PW3 Hi-Vis Softshell Jacket, XXL (T402)
- PORTWEST Iona Plus Winter Jacket, L (F144)
- PORTWEST Hi-Vis Executive Jacket 5in1, 7XL (US768)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Orange, L (62036)
- Portwest Workwear and Protective Clothing