Shop All High Visibility Jackets & Coats
Portwest
Hi-Vis Executive Jacket 5in1, L
Mfr # US768
Zoro # G101934188
product price: $72.19
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$72.19
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Standards ANSI/ISEA 107 TYPE R CLASS 3, ANSI/ISEA 107 TYPE P CLASS 3, EN ISO 20471 Class 3, EN 343 Class 3:1 X WP 15,000mm, EN 342 0.352 (M².K/W), 2, X
- Closure Type Two-Way Zipper
- Lining Material 100% Polyester Mesh 2oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portwest
- MFR # US768
- Zoro # G101934188
- UPC # 05036108235407
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Details
Item | Hi-Vis Executive Jacket, 5-In-1 |
Material | 100% Polyester |
Standards | ANSI/ISEA 107 TYPE R CLASS 3, ANSI/ISEA 107 TYPE P CLASS 3, EN ISO 20471 Class 3, EN 343 Class 3:1 X WP 15,000mm, EN 342 0.352 (M².K/W), 2, X |
Color | Yellow/Navy |
Closure Type | Two-Way Zipper |
Lining Material | 100% Polyester Mesh 2oz |
Description
Hi-Vis Executive Jacket 5in1,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Heater Beater Extra Heavy Hot Mill Work Gloves with Twaron Lining, 12PK (598KSGT)
- ZING CAUTION Sign, Eye Protection Required, ADH, Height: 7" (1148S)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 4 ft x 10 ft Black Rubber Runners (03-167-FR-P)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Gray, Synthetic Leather (CWKMP-58-011)
- PORTWEST Hi-Vis Executive Jacket 5in1, 7XL (US768)
- PORTWEST Hi-Vis Executive Jacket 5in1, XXXL (US768)
- PORTWEST Hi-Vis Executive Jacket 5in1, S (US768)
- PORTWEST PW3 Hi-Vis Softshell Jacket, L (T402)
- PORTWEST PW3 Hi-Vis 3in1 Jacket, L (PW365)
- PORTWEST Hi-Vis Contrast Rain Jacket, XL (US366)
- GSS SAFETY ONYX Class 3 Rip stop Rain Coat w/PTFE (6503-LG/XL)
- Portwest High Visibility Jackets & Coats